Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Multi Fittings/Kraloy |
Catalog Number |
5133843 |
068789 |
Manufacturer Number |
5133843 |
N/A |
Category |
PVC Conduit, Fittings, & Boxes -
PVC SCH 40 Elbows
|
Unassigned
|
Classification |
PVC Elbows
|
N/A
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00088700014602 |
622454687899 |
Weight per package |
16.184 (lbs/each) |
0.5 (lbs/each) |
Description |
5133843 4" SCH40 90D 48"R PVC Elbow
90° Elbow, 4 In Trade Size, 75.375 In Length, 3.961 In Inside, 48 In Bend Radius, 90 ° Bend Angle, Gray, 0.237 In Wall Thickness, 16.18 LB/Ea
|
068789 4" SCH40 90D 48"R PVC Elbow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$119.63 (Each) |
$64.81 (Each) |
Carton/Reel |
$119.63 (1 Each) |
$64.81 (1 Each) |
Standard Packaging/Reel |
$119.63 (1 Each) |
$2,333.04 (36 Each) |
|
|
Description |
4" SCH40 90D 48"R PVC ELBOW |
4" SCH40 90D 48"R PVC ELBOW |
extra long description |
CTX 5133843 4 UL40 90 BND 48"R |
- |
Features |
CANTEX 5133843 is a 4 in. x 90-Degree x 48 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree. |
- |
Long Description |
90° Elbow, 4 in Trade Size, 75.375 in Length, 3.961 in Inside, 48 in Bend Radius, 90 ° Bend Angle, Gray, 0.237 in Wall Thickness, 16.18 lb/EA |
- |
Product Type |
90° Elbow |
- |
Short Description |
90° Elbow, 4 x 75.375 in, PVC, Gray |
- |
Special Features |
Plain-End Connections are Solvent Weld |
- |
|
Bend Angle |
90 ° |
- |
Bend Radius |
48 in |
- |
Color/Finish |
Gray |
- |
for use with |
Ground/Buried |
- |
Inside Diameter |
3.961 in |
- |
package quantity |
1 ct |
- |
Standards Met |
Conforms to UL 651 and NEMA TC3;ETL Listed |
- |
Wall Thickness |
0.237 in |
- |
|
|
Brand |
PVC & Accessories |
Multi Fittings/Kraloy |
Manufacturers Part Number |
5133843 |
- |
|
Category Description |
PVC ELBOWS |
Fuses & Fuse Accessories |
|
|
|
Application |
90°Change in Direction of a Conduit Run |