Nacogdoches |
130 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Kraloy |
Catalog Number |
5133763 |
078552 |
Manufacturer Number |
5133763 |
078552 |
Category |
PVC Conduit, Fittings, & Boxes -
PVC SCH 40 Elbows
|
Unassigned
|
Classification |
PVC Elbows
|
N/A
|
UNSPSC |
39131707 - Electrical conduit coupling
|
N/A
|
UPC/EAN/GTIN |
00088700568075 |
00622454785526 |
Weight per package |
0.08 (lbs/each) |
0.07 (lbs/each) |
Description |
5133763 1/2" SCH40 45D PVC Elbow
45° Elbow, 0.5 In Trade Size, 3.125 In Length, 4 In Bend Radius, 45 ° Bend Angle, Gray, 0.0800 LB/Ea
|
078552 1/2" SCH40 45D PVC Elbow
40STD0545 1/2"X45D PVC STD Elbow SPXSP SCH40 Kraloy
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.66 (Each) |
$0.89 (Each) |
Carton/Reel |
$82.83 (50 Each) |
$0.89 (1 Each) |
Standard Packaging/Reel |
$82.83 (50 Each) |
$44.40 (50 Each) |
|
connection |
- |
SPxSP |
Material |
PVC |
PVC |
|
|
|
Description |
1/2" PVC 45 DEGREE ELBOW |
1/2" SCH40 45D PVC ELBOW |
extra long description |
CTX 5133763 1/2 UL40 45 BND STD R |
MULTIFIT 078552 1/2"x45D PVC STD EL |
Features |
CANTEX 5133763 is a 1/2 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree. |
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system. Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al |
Long Description |
45° Elbow, 0.5 in Trade Size, 3.125 in Length, 4 in Bend Radius, 45 ° Bend Angle, Gray, 0.0800 lb/EA |
40STD0545 1/2"x45D PVC STD ELBOW SPxSP SCH40 KRALOY |
Product Type |
45° Elbow |
1/2"X45D PVC STD Elbow SPXSP SCH40 Kraloy |
Short Description |
45° Elbow, 0.5 x 3.125 in, PVC, Gray |
- |
Special Features |
Plain-End Connections are Solvent Weld |
- |
|
Bend Angle |
45 ° |
- |
Bend Radius |
4 in |
- |
Color/Finish |
Gray |
- |
for use with |
Ground/Buried |
- |
package quantity |
50 CT |
- |
Standards Met |
Conforms to UL 651 and NEMA TC3;ETL Listed |
- |
|
|
Brand |
PVC & Accessories |
Kraloy |
Manufacturers Part Number |
5133763 |
078552 |
|
Category Description |
PVC ELBOWS |
Fuses & Fuse Accessories |
Type |
- |
STD ELBOW |
|
|
|
Application |
The Direction of a Conduit Run by 45°;Indoor/Outdoor |