Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Multi Fittings/Kraloy |
Catalog Number |
5133714 |
278308 |
Manufacturer Number |
5133714 |
N/A |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Bodies & Boxes
|
Unassigned
|
Classification |
PVC Boxes
|
N/A
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
-
|
UPC/EAN/GTIN |
00088700517998 |
622454418837 |
Weight per package |
7.4649 (lbs/each) |
7.5 (lbs/each) |
Description |
5133714 12X12X4 PVC Junction Box
Junction Box, 12 X 12 X 4 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 12.625 In Length, 12.625 In Width, 4.250 In Height, 7.4649 LB
|
278308 12X12X4 Easy Install PVC JBX Junction Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$79.13 (Each) |
$61.91 (Each) |
Carton/Reel |
$158.25 (2 Each) |
$61.91 (1 Each) |
Standard Packaging/Reel |
$158.25 (2 Each) |
$123.82 (2 Each) |
|
|
Color |
Gray |
- |
Finish |
Zinc Plated |
- |
|
Depth |
12.625 |
- |
Height |
4.250 in |
- |
Length |
12.625 in |
- |
Size |
12 in. x 12 in. x 4 in. |
- |
Width |
12.625 in |
- |
|
Description |
12X12X4 PVC JUNCTION BOX |
12X12X4 EASY INSTALL PVC JBX JUNCTION BOX |
extra long description |
CTX 5133714 12X12 X 4 JUNCTION BOX |
- |
Features |
CANTEX 5133714 is a 12 in. x 12 in. x 4 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals. |
- |
Long Description |
Junction Box, 12 x 12 x 4 in Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 12.625 in Length, 12.625 in Width, 4.250 in Height, 7.4649 lb |
- |
Product Type |
Junction Box |
- |
Short Description |
Junction Box, Gray, PVC, 12 x 12 x 4 in, Types 1/3/3S/4/4X/5/6/6P |
- |
Special Features |
Neoprene Gasket |
- |
|
Conduit Form Type |
Types 1, 3. 3S, 4, 4X, 5, 6, and 6P |
- |
includes |
Steel Screw |
- |
Knockouts |
neoprene gasket |
- |
Mounting Type |
zinc plated steel screws |
- |
package quantity |
2 CT |
- |
Standards Met |
UL Listed;Marine Listed |
- |
|
|
Brand |
PVC & Accessories |
Multi Fittings/Kraloy |
Manufacturers Part Number |
5133714 |
- |
|
Category Description |
PVC BOXES |
Fuses & Fuse Accessories |
Type |
Molded Junction Box |
- |
|
Trade Size |
12 x 12 x 4 in |
- |
|
|
Application |
Support Electrical Devices and Fixtures as Well as Providing Protection for Wires and Terminals |
- |
Mounting |
zinc plated steel screws |
- |
nema rating |
NEMA Type 1, 3, 3S, 4, 4X, 5, 6, & 6p |
- |
standard |
UL Marine Listed |