Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Carlon |
Catalog Number |
5133713 |
E989RUPC |
Manufacturer Number |
5133713 |
E989RUPC |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Bodies & Boxes
|
PVC Conduit, Fittings, & Boxes -
PVC Bodies & Boxes
|
Classification |
PVC Boxes
|
PVC Boxes
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121332 - Electrical junction box
|
UPC/EAN/GTIN |
00088700517981 |
00034481040392 |
Weight per package |
7.9599 (lbs/each) |
4.25 (lbs/each) |
Description |
5133713 12X12X6 PVC Junction Box
Junction Box, 12 X 12 X 6 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 12.625 In Length, 12.625 In Width, 6.250 In Height, 7.9599 LB
|
E989RUPC 12X12X6 PVC JCT Box
Junction Box, Gray, 11.62 In Length, 11.62 In Width, 6.00 In Height, 4.25 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$88.66 (Each) |
$129.07 (Each) |
Carton/Reel |
$177.31 (2 Each) |
$258.14 (2 Each) |
Standard Packaging/Reel |
$177.31 (2 Each) |
$258.14 (2 Each) |
|
insulation |
Neoprene |
- |
Material |
PVC |
Noryl |
|
Color |
Gray |
Gray |
Finish |
Zinc Plated |
- |
|
Depth |
12.625 |
- |
Height |
6.250 in |
6.00 in;152.4 mm |
Length |
12.625 in |
11.62 in;295.1 mm |
Size |
12 in. x 12 in. x 6 in. |
- |
Width |
12.625 in |
11.62 in;295.1 mm |
|
Description |
12X12X6 PVC JUNCTION BOX |
12X12X6 PVC JCT BOX |
extra long description |
CTX 5133713 12X12 X 6 JUNCTION BOX |
ABB E989R-UPC 12 X 12 X 6 IN PVC JU |
Features |
CANTEX 5133713 is a 12 in. x 12 in. x 6 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals. |
Molded Junction Box, Length 12 Inches, Width 12 Inches, Depth 6 Inches, Material Noryl, Color Gray, Pack of 2. |
Long Description |
Junction Box, 12 x 12 x 6 in Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 12.625 in Length, 12.625 in Width, 6.250 in Height, 7.9599 lb |
Junction Box, Gray, 11.62 in Length, 11.62 in Width, 6.00 in Height, 4.25 lb/EA |
Product Type |
Junction Box |
Junction Box |
Short Description |
Junction Box, Gray, PVC, 12 x 12 x 6 in, Types 1/3/3S/4/4X/5/6/6P |
Junction Box, Gray, Noryl |
Special Features |
Neoprene Gasket |
The first non-metallic junction box UL Listed with a NEMA 6P rating per Section 314, exception of the National Electrical Code |
|
Conduit Form Type |
Types 1, 3. 3S, 4, 4X, 5, 6, and 6P |
- |
includes |
Steel Screw |
- |
Knockouts |
- |
0 |
Mounting Type |
zinc plated steel screws |
- |
package quantity |
2 CT |
2 PK |
Standards Met |
UL Listed;Marine Listed |
- |
|
|
Brand |
PVC & Accessories |
Thomas & Betts |
Manufacturers Part Number |
5133713 |
E989R-UPC |
|
Category Description |
PVC BOXES |
PVC BOXES |
Type |
Molded Junction Box |
Rigid Non-Metallic Conduit Junction Boxes |
|
Trade Size |
12 x 12 x 6 in |
- |
|
Weight |
7.9599 lb |
4.25 lb/EA |
|
Application |
Support Electrical Devices and Fixtures as Well as Providing Protection for Wires and Terminals |
Carlon Junction Box Offers All the Corrosion Resistance and Physical Properties Needed For Direct Burial |
Mounting |
zinc plated steel screws |
- |
nema rating |
NEMA Type 1, 3, 3S, 4, 4X, 5, 6, & 6p |
- |
standard |
UL Marine Listed |