Nacogdoches |
28 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Multi Fittings/Kraloy |
Catalog Number |
5133712 |
278306 |
Manufacturer Number |
5133712 |
N/A |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Bodies & Boxes
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
PVC Boxes
|
PVC Boxes
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
-
|
UPC/EAN/GTIN |
00088700517974 |
622454418936 |
Weight per package |
3.292 (lbs/each) |
4.133 (lbs/each) |
Description |
5133712 8X8X4 PVC Junction Box
Junction Box, 8 X 8 X 4 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 8.625 In Length, 8.625 In Width, 4.000 In Height, 3.292 LB
|
278306 8X8X4 Easy Install PVC JBX Junction Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$51.53 (Each) |
$50.99 (Each) |
Carton/Reel |
$257.65 (5 Each) |
$50.99 (1 Each) |
Standard Packaging/Reel |
$257.65 (5 Each) |
$305.94 (6 Each) |
|
insulation |
Neoprene |
- |
Material |
PVC |
- |
|
Color |
Gray |
- |
Finish |
Zinc Plated |
- |
|
Depth |
8.625 |
- |
Height |
4.000 in |
- |
Length |
8.625 in |
- |
Size |
8 in. x 8 in. x 4 in. |
- |
Width |
8.625 in |
- |
|
Description |
8X8X4 PVC JUNCTION BOX |
8X8X4 EASY INSTALL PVC JBX JUNCTION BOX |
extra long description |
CTX 5133712 8 X 8 X 4 JUNCTION BOX |
- |
Features |
CANTEX 5133712 is a 8 in. x 8 in. x 4 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals. |
- |
Long Description |
Junction Box, 8 x 8 x 4 in Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 8.625 in Length, 8.625 in Width, 4.000 in Height, 3.292 lb |
- |
Product Type |
Junction Box |
- |
Short Description |
Junction Box, Gray, PVC, 8 x 8 x 4 in, Types 1/3/3S/4/4X/5/6/6P |
- |
Special Features |
Neoprene Gasket |
- |
|
Conduit Form Type |
Types 1, 3. 3S, 4, 4X, 5, 6, and 6P |
- |
includes |
Steel Screw |
- |
Mounting Type |
zinc plated steel screws |
- |
package quantity |
5 CT |
- |
Standards Met |
UL Listed;Marine Listed |
- |
|
|
Brand |
PVC & Accessories |
Multi Fittings/Kraloy |
Manufacturers Part Number |
5133712 |
- |
|
Category Description |
PVC BOXES |
PVC BOXES |
Type |
Molded Junction Box |
- |
|
Trade Size |
8 x 8 x 4 in |
- |
|
|
Application |
Support Electrical Devices and Fixtures as Well as Providing Protection for Wires and Terminals |
- |
Mounting |
zinc plated steel screws |
- |
nema rating |
NEMA Type 1, 3, 3S, 4, 4X, 5, 6, & 6p |
- |
standard |
UL Marine Listed |