Nacogdoches |
0 |
17 |
All Stores |
|
|
|
Vendor |
Multi Fittings/Kraloy |
PVC & Accessories |
Catalog Number |
278304 |
5133710 |
Manufacturer Number |
N/A |
5133710 |
Category |
Unassigned
|
PVC Conduit, Fittings, & Boxes -
PVC Bodies & Boxes
|
Classification |
N/A
|
PVC Boxes
|
UNSPSC |
-
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
622454418943 |
00088700517950 |
Weight per package |
2.88 (lbs/each) |
2.079 (lbs/each) |
Description |
278304 6X6X4 Easy Install PVC JBX Junction Box
|
5133710 6X6X4 PVC Junction Box
Junction Box, 6 X 6 X 4 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 6.438 In Length, 6.438 In Width, 4.200 In Height, 2.079 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.61 (Each) |
$28.32 (Each) |
Carton/Reel |
$22.61 (1 Each) |
$283.25 (10 Each) |
Standard Packaging/Reel |
$113.04 (5 Each) |
$283.25 (10 Each) |
|
insulation |
- |
Neoprene |
Material |
- |
PVC |
|
Color |
- |
Gray |
Finish |
- |
Zinc Plated |
|
Depth |
- |
6.438 |
Height |
- |
4.200 in |
Length |
- |
6.438 in |
Width |
- |
6.438 in |
|
Description |
6X6X4 EASY INSTALL PVC JBX JUNCTION BOX |
6X6X4 PVC JUNCTION BOX |
extra long description |
- |
CTX 5133710 6 X 6 X 4 JUNCTION BOX |
Features |
- |
CANTEX 5133710 is a 6 in. x 6 in. x 4 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals. |
Long Description |
- |
Junction Box, 6 x 6 x 4 in Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 6.438 in Length, 6.438 in Width, 4.200 in Height, 2.079 lb |
Product Type |
- |
Junction Box |
Short Description |
- |
Junction Box, Gray, PVC, 6 x 6 x 4 in, Types 1/3/3S/4/4X/5/6/6P |
Special Features |
- |
Neoprene Gasket |
|
Conduit Form Type |
- |
Types 1, 3. 3S, 4, 4X, 5, 6, and 6P |
includes |
- |
Steel Screw |
package quantity |
- |
10 CT |
Standards Met |
- |
UL Listed;Marine Listed |
|
|
Brand |
Multi Fittings/Kraloy |
PVC & Accessories |
Manufacturers Part Number |
- |
5133710 |
|
Category Description |
Fuses & Fuse Accessories |
PVC BOXES |
|
Trade Size |
- |
6 x 6 x 4 in |
|
|
Application |
- |
Support Electrical Devices and Fixtures as Well as Providing Protection for Wires and Terminals |
Mounting |
- |
zinc plated steel screws |