Nacogdoches |
83 |
83 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
SPC |
Catalog Number |
5133665 |
E986F |
Manufacturer Number |
5133665 |
N/A |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Conduit Fittings & Accy
|
Unassigned
|
Classification |
PVC Condulets
|
PVC Condulets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
-
|
UPC/EAN/GTIN |
00088700567665 |
N/A |
Weight per package |
0.301 (lbs/each) |
0 |
Description |
5133665 1" PVC Type LB Condulet
Conduit Body, 1 In Trade Size, 5.875 In Length, 1.750 In Width, 2.000 In Height, Gray, 0.3010 LB/Ea
|
E986F 1" PVC Type LB Condulet
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.81 (Each) |
$6.81 (Each) |
Carton/Reel |
$68.05 (10 Each) |
$6.81 (1 Each) |
Standard Packaging/Reel |
$68.05 (10 Each) |
$6.81 (1 Each) |
|
|
Height |
2.000 in |
- |
Length |
5.875 in |
- |
Width |
1.750 in |
- |
|
Description |
1" PVC TYPE LB CONDULET |
- |
extra long description |
CTX 5133665 1 UL-LB ACCESS FTG |
- |
Features |
CANTEX 5133665 is a 1 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction |
- |
Long Description |
Conduit Body, 1 in Trade Size, 5.875 in Length, 1.750 in Width, 2.000 in Height, Gray, 0.3010 lb/EA |
- |
Product Type |
Conduit Body |
- |
Short Description |
Conduit Body, 1 in, Gray, PVC, Type T |
- |
Special Features |
Includes Lid, Gasket and Screws |
- |
|
Color/Finish |
Gray |
- |
for use with |
Schedule 40 and 80 Conduit |
- |
package quantity |
10 CT |
- |
Standards Met |
Ul Listed |
- |
|
|
Brand |
PVC & Accessories |
- |
Manufacturers Part Number |
5133665 |
- |
|
Category Description |
PVC CONDULETS |
PVC CONDULETS |
|
|
|
|
Application |
Conduit Body Used for Change of Direction of Conduit Run |