Item Comparison: 5133364, E980EFN

Item

5133364 - 1G PVC FS Box W/ (1) 3/4" Hole - PVC & Accessories

5133364
1G PVC FS Box W/ (1) 3/4" Hole

$14.4132 Each

$144.13 (10 Each)

QTY:
Each
Add
E980EFN - 3/4" PVC Fusebox - Carlon

E980EFN
3/4" PVC Fusebox

$19.9082 Each

$199.08 (10 Each)

QTY:
Each
Add
Nacogdoches 50 0
All Stores 704 10
Vendor PVC & Accessories Carlon
Catalog Number 5133364 E980EFN
Manufacturer Number 5133364 E980EFN
Category PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes
Classification FS Boxes and Covers FS Boxes and Covers
UNSPSC 39131708 - Electrical conduit fitting body 39121332 - Electrical junction box
UPC/EAN/GTIN 00088700567801 00034481048930
Weight per package 0.37 (lbs/each) 0.25 (lbs/each)
Description 5133364 1G PVC FS Box W/ (1) 3/4" Hole
Exposed Box, 3/4 In Trade Size, Type Fse Conduit Form, 22.5 Cu.In Capacity, Gray, 4.563 In Length, 2.875 In Width, 2.375 In Height, 1 Gang, Surface Mount
E980EFN 3/4" PVC Fusebox
Single Gang FS Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.30 Inches, Conduit Size 3/4 Inch, Material PVC, Color Gray
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.41 (Each) $19.91 (Each)
Carton/Reel $144.13 (10 Each) $199.08 (10 Each)
Standard Packaging/Reel $144.13 (10 Each) $199.08 (10 Each)
Material PVC PVC
Color Gray Gray
Height 2.375 in -
Length 4.563 in -
Size - 3/4 INCH
Width 2.875 in -
Description 1G PVC FS BOX W/ (1) 3/4" HOLE 3/4" PVC FUSEBOX
extra long description CTX 5133364 3/4 UL FSE BOXES ABB E980EFN 3/4 IN FSE 1-GANG WP BO
Features CANTEX 5133364 is a 1-Gang 3/4in. Exposed Boxes Type FSE designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions. -
Long Description Exposed Box, 3/4 in Trade Size, Type FSE Conduit Form, 22.5 cu.in Capacity, Gray, 4.563 in Length, 2.875 in Width, 2.375 in Height, 1 Gang, Surface Mount Single Gang FS Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.30 Inches, Conduit Size 3/4 Inch, Material PVC, Color Gray
Product Type Exposed Box 3/4 In Fse 1-Gang WP Box-New Style
Short Description Exposed Box, Gray, PVC, 3/4 in, Type FSE, 22.5 cu.in -
Special Features Durable Non-Conductive PVC Will Not Rust or Corrode All Sizes Take Standard Covers and Accessories or Devices
Conduit Form Type Type FSE -
for use with Conduit Termination -
Knockouts - Yes
Mounting Type Surface Mount -
package quantity 10 CT -
Standards Met Ul Listed -
Made in USA yes -
Brand PVC & Accessories Carlon
Manufacturers Part Number 5133364 E980EFN
Category Description FS BOXES AND COVERS FS BOXES AND COVERS
Type - Rigid Non-Metallic FS & FD Boxes & Covers
Trade Size 3/4 in -
Application Switch/Outlet Box Listed for Marine Use For dead-end terminations
Capacity 22.5 cu.in -
standard - UL E11461
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat