Item Comparison: 5133330, 078900

Item

5133330 - 1G PVC FS Box Switch Cover - PVC & Accessories

5133330
1G PVC FS Box Switch Cover

$47.0771 Each

$470.77 (10 Each)

QTY:
Each
Add
078900 - VSC15/10 PVC WP Sing. Gang Cov. Toggle Switch - Kraloy

078900
VSC15/10 PVC WP Sing. Gang Cov. Toggle Switch

$12.2198 Each

$244.40 (20 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 161 9
Vendor PVC & Accessories Kraloy
Catalog Number 5133330 078900
Manufacturer Number 5133330 078900
Category PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Unassigned
Classification FS Boxes and Covers N/A
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00088700010925 00622454789005
Weight per package 1 (lbs/each) 0.25 (lbs/each)
Description 5133330 1G PVC FS Box Switch Cover
Toggle Switch Cover, Gray, 4.813 In Length, 3.000 In Width, 1 Gang, 1 LB
078900 VSC15/10 PVC WP Sing. Gang Cov. Toggle Switch
VSC 15/10 PVC WP Sing. Gang Cov. Toggle Switch Kraloy
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $47.08 (Each) $12.22 (Each)
Carton/Reel $470.77 (10 Each) $12.22 (1 Each)
Standard Packaging/Reel $470.77 (10 Each) $244.40 (20 Each)
Cover Type Weatherproof Toggle Switch Cover -
Material PVC PVC
Color Gray -
Length 4.813 in -
Size 1-Gang -
Width 3.000 in -
Description 1G PVC FS BOX SWITCH COVER VSC15/10 PVC WP SING. GANG COV. TOGGLE SWITCH
extra long description CTX 5133330 SINGLE TOGGLE SWITCH CO MULTIFIT 078900 PVC WP SING. GANG C
Features CANTEX 5133330 is a 1-Gang Weatherproof Toggle Switch Cover designed for use with exposed weatherproof boxes. PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description Toggle Switch Cover, Gray, 4.813 in Length, 3.000 in Width, 1 Gang, 1 lb VSC 15/10 PVC WP SING. GANG COV. TOGGLE SWITCH KRALOY
Product Type Toggle Switch Cover PVC WP Sing. Gang Cov. Toggle Switch Kraloy
Short Description Toggle Switch Cover, Gray, PVC, 2 Gang -
Special Features Wet or Damp Location -
for use with FS Type Box -
includes Gasket and Screw -
package quantity 10 CT -
Standards Met Ul Listed -
Made in USA yes -
Brand PVC & Accessories Kraloy
Manufacturers Part Number 5133330 078900
Category Description FS BOXES AND COVERS Fuses & Fuse Accessories
Type Weatherproof toggle switch cover WP SING. GANG COV. TOGGLE SWITCH
Weight 1 lb -
Application Cover For FS Type Box -
Mounting Screws -
standard UL Marine Outlet Box Covers UL 514C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat