Item Comparison: 5121058, 078625

Item

5121058 - 2" SCH80 90D PVC Elbow - PVC & Accessories

5121058
2" SCH80 90D PVC Elbow

$16.4889 Each

$247.33 (15 Each)

QTY:
Each
Add
078625 - 2" SCH80 90D PVC Elbow - Kraloy

078625
2" SCH80 90D PVC Elbow

$18.8811 Each

$283.22 (15 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 852 122
Vendor PVC & Accessories Kraloy
Catalog Number 5121058 078625
Manufacturer Number 5121058 078625
Category PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Unassigned
Classification PVC Elbows N/A
UNSPSC 39131707 - Electrical conduit coupling N/A
UPC/EAN/GTIN 00088700567535 00622454786257
Weight per package 1.761 (lbs/each) 1.8 (lbs/each)
Description 5121058 2" SCH80 90D PVC Elbow
90° Elbow, 2 In Trade Size, 15 In Length, 2.375 In Outside Diameter, 1.881 In Inside, 9.5 In Bend Radius, 90 ° Bend Angle, Gray, 0.218 In Wall Thickness
078625 2" SCH80 90D PVC Elbow
80STD2090 2"X90D PVC STD Elbow SPXSP SCH80 Kraloy
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.49 (Each) $18.88 (Each)
Carton/Reel $247.33 (15 Each) $18.88 (1 Each)
Standard Packaging/Reel $247.33 (15 Each) $283.22 (15 Each)
connection - SPxSP
Material PVC PVC
Color Gray -
Length 15 in -
Description 2" SCH80 90D PVC ELBOW 2" SCH80 90D PVC ELBOW
extra long description CTX 5121058 2 UL80 90 BND STD R MULTIFIT 078625 2"x90D PVC STD ELBO
Features CANTEX 5121058 is a 2 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description 90° Elbow, 2 in Trade Size, 15 in Length, 2.375 in Outside Diameter, 1.881 in Inside, 9.5 in Bend Radius, 90 ° Bend Angle, Gray, 0.218 in Wall Thickness 80STD2090 2"x90D PVC STD ELBOW SPxSP SCH80 KRALOY
Product Type 90° Elbow 2"X90D PVC STD Elbow SPXSP SCH80 Kraloy
Short Description 2 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow -
Special Features Plain End Connection;Schedule 80 Extra Heavy Wall Nonmetallic -
Bend Angle 90 ° -
Bend Radius 9.5 in -
Color/Finish Gray -
for use with Ground/Buried -
Inside Diameter 1.881 in -
outside diameter 2.375 in -
package quantity 15 CT -
Standards Met ETL Listed Conforms to UL 651 and NEMA TC-3 -
Wall Thickness 0.218 in -
Made in USA yes -
Brand PVC & Accessories Kraloy
Manufacturers Part Number 5121058 078625
Category Description PVC ELBOWS Fuses & Fuse Accessories
Type - STD ELBOW
Trade Size 2 in. 2"
Application 90°Change in Direction of a Conduit Run -
standard - UL 651
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat