Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Caddy |
Eaton |
Catalog Number |
512 |
512 |
Manufacturer Number |
512 |
512 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Caddy (Straps Only)
|
Rigid Straps & Clampbacks
|
UNSPSC |
39121701 - Electrical hangers
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00782856677512 |
00784564105127 |
Weight per package |
0.38 (lbs/each) |
0.09 (lbs/each) |
Description |
512 SPST Electrical Box Hanger 24 Span_
Electrical Box Hanger, Steel, Electro-Galvanized
|
512 1" Rigid 1H Malleable Strap
Clamp, 1 In Trade Size, Zinc Electro-Plated, 13 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.65 (Each) |
$2.91 (Each) |
Carton/Reel |
$15.65 (1 Each) |
$145.45 (50 Each) |
Standard Packaging/Reel |
$782.45 (50 Each) |
$145.45 (50 Each) |
|
Material |
Steel |
Malleable Iron |
|
Finish |
Electro-galvanized |
- |
|
|
Description |
SPST ELECTRICAL BOX HANGER 24 SPAN_ |
1" RIGID 1H MALLEABLE STRAP |
extra long description |
NVENT EFS 512 HANGER,BAR,ELECTRICAL |
MIDWEST 512 1 RGD CLMP IRN |
Features |
- |
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron. |
Long Description |
Electrical Box Hanger, Steel, Electro-Galvanized |
Clamp, 1 in Trade Size, Zinc Electro-Plated, 13 lb/100 |
Product Type |
Electrical Box Hanger |
1 RGD CLMP Irn |
Short Description |
Electrical Box Hanger, Steel, Electro-Galvanized |
Clamp, 1 in, Zinc Electro-Plated, Malleable Iron |
Special Features |
HANGER,BAR,ELECTRICAL BOX24 SPAN |
One Hole Strap;Mounting Surface |
|
Color/Finish |
- |
Zinc Electro-Plated |
dimensions |
- |
1.8800 IN X 0.8800 IN X 1.8800 IN |
for use with |
- |
Rigid and IMC Conduit |
package quantity |
50 CT |
50 PK |
Standards Met |
- |
UL File No: E-184283;UL Listed;cUL Listed |
|
|
Brand |
nVent CADDY |
Cooper Crouse-Hinds |
Manufacturers Part Number |
512 |
512 |
sub brand |
Pentair |
- |
|
Category Description |
CADDY (STRAPS ONLY) |
RIGID STRAPS & CLAMPBACKS |
Type |
T-Grid Box Hangers |
CLAMP |
|
|
|
Application |
Acoustics;Ceiling and Partitioning;Electrical |
To Support Rigid Conduit and IMC to Mounting Surface |
standard |
None |
UL, cUL |