Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
511 |
456410511 |
Manufacturer Number |
511 |
511 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Rigid Straps & Clampbacks
|
Rigid Straps & Clampbacks
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00784564105110 |
00784564105110 |
Weight per package |
0.06 (lbs/each) |
0.06 (lbs/each) |
Description |
511 3/4" Rigid 1H Malleable Strap
Clamp, 3/4 In Trade Size, Zinc Electro-Plated, 1.75 In Length, 0.75 In Width, 1.75 In Height, 8 LB/100
|
456410511 3/4" Rigid 1H Malleable Strap
Eaton Crouse-Hinds Series Rigid/Imc Clamp, Malleable Iron, 3/4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.57 (Each) |
$1.57 (Each) |
Carton/Reel |
$78.54 (50 Each) |
$1.57 (1 Each) |
Standard Packaging/Reel |
$78.54 (50 Each) |
$1.57 (1 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
|
Height |
1.75 in |
- |
Length |
1.75 in |
- |
Size |
3/4 in |
3/4 in |
Width |
0.75 in |
- |
|
Description |
3/4" RIGID 1H MALLEABLE STRAP |
3/4" RIGID 1H MALLEABLE STRAP |
extra long description |
MIDWEST 511 3/4 RGD CLMP IRN |
MIDWEST 511 3/4 RGD CLMP IRN |
Features |
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron. |
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron. |
Long Description |
Clamp, 3/4 in Trade Size, Zinc Electro-Plated, 1.75 in Length, 0.75 in Width, 1.75 in Height, 8 lb/100 |
Eaton Crouse-Hinds series rigid/IMC clamp, Malleable iron, 3/4" |
Product Type |
3/4 RGD CLMP Irn |
3/4 RGD CLMP Irn |
Short Description |
Clamp, 3/4 in, Zinc Electro-Plated, Malleable Iron |
- |
Special Features |
One Hole Strap;Mounting Surface |
- |
|
Color/Finish |
Zinc Electro-Plated |
- |
dimensions |
1.7500 IN X 0.7500 IN X 1.7500 IN |
1.7500 IN X 0.7500 IN X 1.7500 IN |
for use with |
Rigid and IMC Conduit |
- |
package quantity |
50 PK |
- |
Standards Met |
UL File No: E-184283;UL Listed;cUL Listed |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Eaton |
Manufacturers Part Number |
511 |
- |
|
Category Description |
RIGID STRAPS & CLAMPBACKS |
RIGID STRAPS & CLAMPBACKS |
Type |
CLAMP |
CLAMP |
|
|
|
|
Application |
To Support Rigid Conduit and IMC to Mounting Surface |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom |
standard |
UL, cUL |
UL, cUL |