Item Comparison: 5010AST, 39ASP

Item

5010AST - Cable Conn W/Ins Throat - Arlington

5010AST
Cable Conn W/Ins Throat

$2.1894 Each

$547.35 (250 Each)

QTY:
Each
Add
39ASP - 1/2" E-Z Lock Snap-In Conn - Bridgeport

39ASP
1/2" E-Z Lock Snap-In Conn

$1.8903 Each

$378.06 (200 Each)

QTY:
Each
Add
Nacogdoches 46 0
All Stores 9,111 3,205
Vendor Arlington Bridgeport
Catalog Number 5010AST 39ASP
Manufacturer Number 5010AST 39ASP
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings
Classification Cord Connectors & Cord Grips Flex & MC Fittings
UNSPSC 39121311 - Electrical fittings 39121438 - Automatic wire or cable connector
UPC/EAN/GTIN 00018997005175 00781747085917
Weight per package 0.1 (lbs/each) 0.089 (lbs/each)
Description 5010AST Cable Conn W/Ins Throat
Cable Connector, Die-Cast Zinc Material, Silver, 2.210 In Length, 1.514 In Diameter, Insulated, Snap-In Connection, 0.100 LB/Ea
39ASP 1/2" E-Z Lock Snap-In Conn
1/2" E-Z Lock Snap-In Connector
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.19 (Each) $1.89 (Each)
Carton/Reel $54.74 (25 Each) $94.52 (50 Each)
Standard Packaging/Reel $547.35 (250 Each) $378.06 (200 Each)
Material Die-Cast Zinc Zinc Die Cast
Color Silver -
Finish Silver -
Diameter 1.514 in -
Length 2.210 in -
Size L(2.210) x W(1.514) x H(0.840) 3/8
Description CABLE CONN W/INS THROAT 1/2" E-Z LOCK SNAP-IN CONN
extra long description ARL 5010AST SNAP 2IT CONN W/INS TH BPT 39ASP 1/2" AC/MC/FMC SNAP-IN CO
Features Arlington’s zinc diecast SNAP2IT(R) fittings are the easiest to insert snap-on connectors. And they handle the widest variety of cables! -
Long Description Cable Connector, Die-Cast Zinc Material, Silver, 2.210 in Length, 1.514 in Diameter, Insulated, Snap-In Connection, 0.100 lb/EA 1/2" E-Z LOCK Snap-in Connector
Product Type Cable Connector 1/2" Ac/MC/FMC Snap-In Conn
Short Description Cable Connector, Die Cast Zinc Snap in, 1/2" KO w insulated throat, .580 to .780 -
Special Features Easy Installation;Removal;Reusable Integral internal spring steel locking tabs fasten cable or conduit. Suitable for maintaining grounding continuity when installed in accordance with NEC.
Cable Entry Silver -
Connection Type Snap-In -
for use with 0.590 to 0.780 in MC/HCF/AC/MC-PCS Cable;0.610 to 0.780 in MCI-A Cable;0.650 to 0.850 in AC90, ACG90 Cable -
Insulated/Non-Insulated Insulated -
media - Yes
package quantity 25 PK;250 PK -
Standards Met cULus Listed;CSA Certified Certified -
Made in USA yes -
Brand ARLINGTON Bridgeport
Manufacturers Part Number 5010AST 39ASP
sub brand Snap2it(R) -
Category Description CORD CONNECTORS & CORD GRIPS FLEX & MC FITTINGS
Type - E-Z LOCK
Trade Size 1/2 -
Weight 0.100 lb/EA -
Application AC - MCI-A - HCF Steel and Aluminum Cable Simply snap cables into connector and snap assembly into electrical box.
Enclosure Zinc -
standard CULUS and CSA UL514B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat