Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Panduit |
Blackburn Mechanical |
Catalog Number |
SBC5001 |
500M |
Manufacturer Number |
SBC500-1 |
500M |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00074983904129 |
00783786855261 |
Weight per package |
1 (lbs/each) |
0.925 (lbs/each) |
Description |
SBC5001 Split Bolt Conn
Split Bolt, Copper, Type SBC, 300 - 500 Kcmil.
|
500M 500 Cu Split Bolt
Split Bolt Connector, 400 Kcmil (Range For Equal Main and Tap) Conductor Size, 500 Kcmil (Range For Equal Main and Tap);2/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 3-1/32 In Overall Length, Split Terminal, 0.93 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.33 (Each) |
$87.79 (Each) |
Carton/Reel |
$28.33 (1 Each) |
$87.79 (1 Each) |
Standard Packaging/Reel |
$84.98 (3 Each) |
$87.79 (1 Each) |
|
Material |
Copper |
Bronze Alloy |
Terminal Type |
- |
Split |
Voltage Rating |
600 V |
- |
|
Color |
- |
Metallic |
Conductor Material |
- |
Copper |
Finish |
blank |
- |
|
Overall Length |
- |
3-1/32 in |
|
Description |
SPLIT BOLT CONN |
500 CU SPLIT BOLT |
extra long description |
PAN SBC500-1 Pan-Lug™ SBC500-1 Mech |
ABB 500M H-STRNGTH SPLITBLT CONN 50 |
Long Description |
Split bolt, copper, type SBC, 300 - 500 kcmil. |
Split Bolt Connector, 400 kcmil (Range for Equal Main and Tap) Conductor Size, 500 kcmil (Range for Equal Main and Tap);2/0 AWG (Minimum Tap with Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 3-1/32 in Overall Length, Split Terminal, 0.93 lb/EA |
Product Type |
Pan-Lug™ SBC500-1 Mechanical Connectors - Split Bolt |
Split Bolt Connector |
Short Description |
- |
Split Bolt Connector, Non-Insulated, 3-1/32 in L |
similar brands |
Servit® |
- |
Special Features |
Made from high strength copper alloy to resist corrosion and provide premium electrical and mechanical performance |
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design |
|
for use with |
- |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
500 kcmil (Range for Equal Main and Tap);2/0 AWG (Minimum Tap with Maximum Main-Stranded) |
Minimum Conductor Size |
- |
400 kcmil (Range for Equal Main and Tap) |
package quantity |
- |
1 CT;30 PK |
Standards Met |
- |
UL Listed E9809, 467, 486C;CSA Certified |
|
Brand |
PANDUIT |
Thomas & Betts |
Manufacturers Part Number |
SBC500-1 |
500M |
sub brand |
- |
Blackburn |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Mechanical Split Bolt Connector |
Split-Bolt |
|
|
Application |
- |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
standard |
- |
UL E9809 |