Item Comparison: N500, 500M

Item

N500 - 500 Cu Split Bolt - Nsi

N500
500 Cu Split Bolt

$64.1703 Each

$192.51 (3 Each)

QTY:
Each
Add
500M - 500 Cu Split Bolt - Blackburn Mechanical

500M
500 Cu Split Bolt

$87.788 Each

$87.79 (1 Each)

QTY:
Each
Add
Nacogdoches 0 6
All Stores 58 141
Vendor Nsi Blackburn Mechanical
Catalog Number N500 500M
Manufacturer Number N-500 500M
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121705 - Cable clamp and staple 39121408 - Mechanical connectors
UPC/EAN/GTIN 00662381020116 00783786855261
Weight per package 0.9 (lbs/each) 0.925 (lbs/each)
Description N500 500 Cu Split Bolt
Copper Split Bolt Connector 500 MCM Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Two Maximum Wire Sizes.
500M 500 Cu Split Bolt
Split Bolt Connector, 400 Kcmil (Range For Equal Main and Tap) Conductor Size, 500 Kcmil (Range For Equal Main and Tap);2/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 3-1/32 In Overall Length, Split Terminal, 0.93 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $64.17 (Each) $87.79 (Each)
Carton/Reel $64.17 (1 Each) $87.79 (1 Each)
Standard Packaging/Reel $192.51 (3 Each) $87.79 (1 Each)
Material Copper Bronze Alloy
Number of Conductors 2 -
Poles 1 -
Terminal Type - Split
Voltage Rating 600 V -
Wire Size 250 - 500 MCM -
Color Copper Metallic
Conductor Material - Copper
Finish COPPER -
Overall Length - 3-1/32 in
Size L=2.814 - W=1.338 -
Description 500 CU SPLIT BOLT 500 CU SPLIT BOLT
extra long description NSI N-500 Cable Clamp Blk .5x.375" ABB 500M H-STRNGTH SPLITBLT CONN 50
Features Copper Split Bolt Connector 500 MCM Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes. -
Long Description Copper Split Bolt Connector 500 MCM Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes. Split Bolt Connector, 400 kcmil (Range for Equal Main and Tap) Conductor Size, 500 kcmil (Range for Equal Main and Tap);2/0 AWG (Minimum Tap with Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 3-1/32 in Overall Length, Split Terminal, 0.93 lb/EA
Product Type Cable Clamp BLK .5X.375" 100 Split Bolt Connector
Short Description - Split Bolt Connector, Non-Insulated, 3-1/32 in L
Special Features 250-500 MCM - 3 Pack Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
for use with - Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections
Insulated/Non-Insulated - Non-Insulated
Maximum Conductor Size - 500 kcmil (Range for Equal Main and Tap);2/0 AWG (Minimum Tap with Maximum Main-Stranded)
Minimum Conductor Size - 400 kcmil (Range for Equal Main and Tap)
package quantity - 1 CT;30 PK
Standards Met - UL Listed E9809, 467, 486C;CSA Certified
Warranty 1 YEAR -
Wire Type Class A & B -
Brand NSi Thomas & Betts
Manufacturers Part Number N-500 500M
sub brand - Blackburn
Category Description SPLIT BOLTS SPLIT BOLTS
Type Copper Split Bolts Split-Bolt
Weight - 0.93 lb/EA
Application Wire Termination Splicing, tapping or terminating conductors in power and grounding electrical connection
environmental conditions 90 C -
standard UL486B UL E9809
Temperature Rating 90 C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat