Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Scotchrap |
Nsi |
Catalog Number |
50 |
EWPP102100 |
Manufacturer Number |
7100109984 |
EWPP102100 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201500 - Tape
|
31201502 - Electrical insulating tape
|
UPC/EAN/GTIN |
00054007000136 |
00662381706928 |
Weight per package |
1.2 (lbs/each) |
1 (lbs/each) |
Description |
50 Vinyl Corrosion Protection Tape, 2" X 100', BK
Corrosion Protection Tape, Black, PVC Backing Material, Pressure Sensitive Rubber Adhesive Material, 20 LB/In Tensile Strength, +176 °F Operating Temperature, 100 FT Length, 2 In Width, 10 Mil Thickness, 1.2 LB
|
EWPP102100 2" X 100' Corrosion Protection Tape
Corrosion Protection Tape, Vinyl Material, Black, PVC Backing Material, Rubber Adhesive Material, +176 °F Operating Temperature, 100 FT Length, 2 In Width, 0.01 In Thickness, 1 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$39.09 (Each) |
$0.00 (Each) |
Carton/Reel |
$938.16 (24 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$938.16 (24 Each) |
$0.00 (1 Each) |
|
|
Background Color |
Black |
- |
Backing Material |
PVC |
PVC |
Color |
- |
Black |
|
Length |
100 ft |
100 ft |
Size |
- |
Thickness=.030 - Width=.75 - Length=22 feet |
Thickness |
10 mil |
0.01 in |
Width |
2 in |
2 in |
|
Description |
VINYL CORROSION PROTECTION TAPE, 2" X 100', BK |
2" X 100' CORROSION PROTECTION TAPE |
extra long description |
3M 7100109984 3M™ Scotchrap™ Vinyl |
NSI EWPP102100 Easy-Wrap Corrosion |
Features |
3M Scotchrap Corrosion Protection Tapes 50 (10 mils) and 51 (20 mils) are tough,polyvinyl chloride (PVC) tapes with high-tack adhesives that resist corrosion of metal piping systems above and below ground.Both tapes apply over a wide temperature range and are resistant to impact,abrasion and punctures.Coat the pipe or other metal surfaces with Scotchrap Pipe Primer before wrapping with Scotchrap 50 or 51.A quick-drying,non-sag rubber base primer that permeates metal surface pits and irregularities,preparin |
Easy-Wrap(TM) All Weather Corrosion Protection Tapes are heavy duty PVC tapes, manufactured with a high quality adhesive and are designed to protect pipe surfaces from corrosion, abrasion and electrolytic action. They can be used indoors or Outdoors and above or below ground to Pliable and easy to apply. Outstanding protection against water, sunlight, acids, alkalis, corrosive salts and sewage. Excellent UV resistance. Temperature rated to 176°F (80°C). many pieces of a specific length of tubing is require |
Long Description |
Corrosion Protection Tape, Black, PVC Backing Material, Pressure Sensitive Rubber Adhesive Material, 20 lb/in Tensile Strength, +176 °F Operating Temperature, 100 ft Length, 2 in Width, 10 mil Thickness, 1.2 lb |
Corrosion Protection Tape, Vinyl Material, Black, PVC Backing Material, Rubber Adhesive Material, +176 °F Operating Temperature, 100 ft Length, 2 in Width, 0.01 in Thickness, 1 lb/EA |
Product Type |
Corrosion Protection Tape |
Corrosion Protection Tape |
Short Description |
Corrosion Protection Tape, PVC, Black |
Corrosion Protection Tape, Vinyl, Black |
Special Features |
All-Weather Performance and Corrosion Resistance. Resistant to Impact and Abrasions. |
Excellent UV Resistant;Heavy Duty |
|
Adhesive Material |
Pressure Sensitive Rubber |
Rubber |
Maximum Operating Temperature |
+176 °F |
+176 °F;+80 °C |
package quantity |
24 RL/CA |
1 ct |
Tensile Strength |
20 lb/in |
- |
|
Brand |
Minnesota Mining (3M) |
Nsi Industries |
Manufacturers Part Number |
50-UNPRINTED-2X100FT-BOX |
EWPP102100 |
sub brand |
Scotchrap(TM) |
Easy Wrap(TM) |
|
Category Description |
TAPE |
TAPE |
Type |
All-Weather Corrosion Protection Tape |
Rubber Splicing Tape |
|
|
|
Application |
Corrosion Protection on Conduits;Fittings and Joints |
Indoor;Outdoor;Insulating |
standard |
- |
UL510 |
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
Call nearest store for Item Price
|