Item Comparison: 50, 50UNPRINTED2X100

Item

50 - Vinyl Corrosion Protection Tape, 2" X 100', BK - Scotchrap

50
Vinyl Corrosion Protection Tape, 2" X 100', BK

$39.09 Each

$938.16 (24 Each)

QTY:
Each
Add
50UNPRINTED2X100 - Vinyl Corrosion Protection Tape, 2" X 100', BK - Scotchrap

50UNPRINTED2X100
Vinyl Corrosion Protection Tape, 2" X 100', BK

$73.84 Each

$738.40 (10 Each)

QTY:
Each
Add
Nacogdoches 29 0
All Stores 2,074 0
Vendor Scotchrap Scotchrap
Catalog Number 50 50UNPRINTED2X100
Manufacturer Number 7100109984 7000057502
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Unassigned
Classification Tape N/A
UNSPSC 31201500 - Tape 30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/EAN/GTIN 00054007000136 00054007111566
Weight per package 1.2 (lbs/each) 0.1312 (lbs/each)
Description 50 Vinyl Corrosion Protection Tape, 2" X 100', BK
Corrosion Protection Tape, Black, PVC Backing Material, Pressure Sensitive Rubber Adhesive Material, 20 LB/In Tensile Strength, +176 °F Operating Temperature, 100 FT Length, 2 In Width, 10 Mil Thickness, 1.2 LB
50UNPRINTED2X100 Vinyl Corrosion Protection Tape, 2" X 100', BK
3M 7000057502 3M™ Scotchrap™ Vinyl
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $39.09 (Each) $73.84 (Each)
Carton/Reel $938.16 (24 Each) $738.40 (10 Each)
Standard Packaging/Reel $938.16 (24 Each) $738.40 (10 Each)
Background Color Black -
Backing Material PVC -
Length 100 ft -
Thickness 10 mil -
Width 2 in -
Description VINYL CORROSION PROTECTION TAPE, 2" X 100', BK VINYL CORROSION PROTECTION TAPE, 2" X 100', BK
extra long description 3M 7100109984 3M™ Scotchrap™ Vinyl -
Features 3M Scotchrap Corrosion Protection Tapes 50 (10 mils) and 51 (20 mils) are tough,polyvinyl chloride (PVC) tapes with high-tack adhesives that resist corrosion of metal piping systems above and below ground.Both tapes apply over a wide temperature range and are resistant to impact,abrasion and punctures.Coat the pipe or other metal surfaces with Scotchrap Pipe Primer before wrapping with Scotchrap 50 or 51.A quick-drying,non-sag rubber base primer that permeates metal surface pits and irregularities,preparin 3M™ Scotchrap™ Tape 50 is a premium grade, 10 mil thick, all weather, PVC backing tape. It withstands temperatures of 55 to 176 °F ( 48 to 80 °C). This high tack adhesive tape offers resistance to corrosion, impact, abrasion and puncture, making it suitable for use on metal piping systems, conduits and fittings both above and below ground.
Long Description Corrosion Protection Tape, Black, PVC Backing Material, Pressure Sensitive Rubber Adhesive Material, 20 lb/in Tensile Strength, +176 °F Operating Temperature, 100 ft Length, 2 in Width, 10 mil Thickness, 1.2 lb 3M 7000057502 3M™ Scotchrap™ Vinyl
Product Type Corrosion Protection Tape 3M™ Scotchrap™ Vinyl Corrosion Protection Tape 50
Short Description Corrosion Protection Tape, PVC, Black -
Special Features All-Weather Performance and Corrosion Resistance. Resistant to Impact and Abrasions. -
Adhesive Material Pressure Sensitive Rubber -
Maximum Operating Temperature +176 °F -
package quantity 24 RL/CA -
Tensile Strength 20 lb/in -
Brand Minnesota Mining (3M) Minnesota Mining (3M)
Manufacturers Part Number 50-UNPRINTED-2X100FT-BOX 50UP-2X100FT
sub brand Scotchrap(TM) -
Category Description TAPE Fuses & Fuse Accessories
Type All-Weather Corrosion Protection Tape -
Weight 1.2 lb -
Application Corrosion Protection on Conduits;Fittings and Joints -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat