Nacogdoches |
27 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
4WNLEDLD440SLFUN |
4WP3040R |
Manufacturer Number |
4WNLED-LD4-40SL-F-UNVL840CD1U |
4WP3040R |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111533 - Fluorescent strip
|
39111533 - Fluorescent strip
|
UPC/EAN/GTIN |
00080083756889 |
00080083847167 |
Weight per package |
11 (lbs/each) |
4.54 (lbs/each) |
Description |
4WNLEDLD440SLFUN 4WNLED-LD4-40SL-F-Unv-L840-CD1-U
Utility Led Wraparound, 120 to 277 V Ac, 130 Ma, 36 W, Cold Rolled Steel, White, 4000 K, 80, 60000 H Average Life, Dimmable, White Enamel, 4000 LM Brightness (Lumens), 48 In Length, 2-1/2 In Width, 7-5/8 In Height, 9 LB
|
4WP3040R 4' 31W Led Wrap 40K 3200LM Non-Dim 120-277V
4 FT, Utility Wrap, Led, 4000K, 80 Cri, 3200 Lumen, 120-277V, 31.3 W
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$174.21 (Each) |
$43.99 (Each) |
Carton/Reel |
$174.21 (1 Each) |
$43.99 (1 Each) |
Standard Packaging/Reel |
$174.21 (1 Each) |
$43.99 (1 Each) |
|
amperage rating |
0.13 (at 277V) |
0.261 at 120V |
Ballast Type |
N/A |
N/A |
Current Rating |
130 mA |
- |
Lamp Type |
LED |
LED |
Material |
Cold Rolled Steel |
Steel |
Number of Lamps |
1 |
1 |
Voltage Rating |
120 to 277 V ac |
120-277V |
|
Color |
White |
- |
Color Rendering Index |
80 |
- |
color temperature |
4000 K |
- |
Finish |
White Enamel |
- |
Style |
(blank) |
(blank) |
|
Height |
7-5/8 in;194 mm |
- |
Length |
48 in;1219 mm |
- |
Width |
2-1/2 in;63 mm |
- |
|
Description |
4WNLEDLD440SLFUNVL840CD1U |
4' 31W LED WRAP 40K 3200LM NON-DIM 120-277V |
extra long description |
CLS 4WNLED-LD4-40SL-F-UNV-L840-CD1- |
CLS 4WP3040R 4' UTILITY WRAP LED 32 |
Features |
The WNLED series is a versatile utility based, classic LED wraparound series which can be used in a broad range of commercial, schools, institutional, retail and residential applications. This high quality luminaire series utilizes the latest solid state LED lighting and advanced electronic driver technology which provides optimal lighting performance and maximizing energy savings. WNLED is designed to provide long service life eliminating re-lamping issues and minimizing maintenance common with traditiona |
- |
Long Description |
Utility LED WrapaRound, 120 to 277 V ac, 130 mA, 36 W, Cold Rolled Steel, White, 4000 K, 80, 60000 h Average Life, Dimmable, White Enamel, 4000 lm Brightness (Lumens), 48 in Length, 2-1/2 in Width, 7-5/8 in Height, 9 lb |
4 Ft, Utility Wrap, LED, 4000K, 80 CRI, 3200 Lumen, 120-277V, 31.3 W |
Product Type |
Utility LED Wraparound |
4' Utility Wrap Led 32L 4K 120V Non-Dim |
Short Description |
Utility LED Wraparound, 130 mA, 36 W |
- |
Special Features |
4 ft. and 2 ft. product configurations |
Ideal for replacing single or two lamp fluorescent wraparound lights |
|
average life |
60000 h |
- |
Brightness (Lumens) |
4000 lm |
- |
dimmable |
Yes |
- |
package quantity |
1 ct |
- |
Socket Type |
N/A |
N/A |
Standards Met |
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;DLC Listed |
- |
Total Wattage |
36 W |
- |
|
Brand |
METALUX |
METALUX |
Manufacturers Part Number |
4WNLED-LD4-40SL-F-UNV-L840-CD1-U |
4WP3040R |
sub brand |
WNLED Series |
- |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Wraparound |
Wraparounds |
|
|
Application |
Lighting;Commercial;Schools;Institutional;Retail;Residential |
lighting |
Mounting |
Surface Mount |
Ceiling and Surface |
standard |
UL/cUL Listed - Damp Location;RoHS Compliant |
UL/cUL Listed;RoHS Compliant |