Item Comparison: 4WNLEDLD440SLFUN, 4WP3040C

Item

4WNLEDLD440SLFUN - 4WNLED-LD4-40SL-F-Unv-L840-CD1-U - Metalux

4WNLEDLD440SLFUN
4WNLED-LD4-40SL-F-Unv-L840-CD1-U

$174.21 Each

$174.21 (1 Each)

QTY:
Each
Add
4WP3040C - *Delisted* 4' 31W Led Wrap 4K 3300L ND 120-277V - Metalux

4WP3040C
*Delisted* 4' 31W Led Wrap 4K 3300L ND 120-277V

$68.29 Each

$68.29 (1 Each)

QTY:
Each
Add
Nacogdoches 27 0
All Stores 612 18
Vendor Metalux Metalux
Catalog Number 4WNLEDLD440SLFUN 4WP3040C
Manufacturer Number 4WNLED-LD4-40SL-F-UNVL840CD1U 4WP3040C
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111533 - Fluorescent strip 39111533 - Fluorescent strip
UPC/EAN/GTIN 00080083756889 00080083858361
Weight per package 11 (lbs/each) 4.7 (lbs/each)
Description 4WNLEDLD440SLFUN 4WNLED-LD4-40SL-F-Unv-L840-CD1-U
Utility Led Wraparound, 120 to 277 V Ac, 130 Ma, 36 W, Cold Rolled Steel, White, 4000 K, 80, 60000 H Average Life, Dimmable, White Enamel, 4000 LM Brightness (Lumens), 48 In Length, 2-1/2 In Width, 7-5/8 In Height, 9 LB
4WP3040C *Delisted* 4' 31W Led Wrap 4K 3300L ND 120-277V
4' Linear Led Wrap Light, Prismatic, 3300 Lumen, 4000K, Unv No-Dim
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $174.21 (Each) $68.29 (Each)
Carton/Reel $174.21 (1 Each) $68.29 (1 Each)
Standard Packaging/Reel $174.21 (1 Each) $68.29 (1 Each)
amperage rating 0.13 (at 277V) .113 at 277V
Ballast Type N/A N/A
Current Rating 130 mA -
Lamp Type LED LED
Material Cold Rolled Steel -
Number of Lamps 1 1
Voltage Rating 120 to 277 V ac 120/277V
Color White -
Color Rendering Index 80 -
color temperature 4000 K -
Finish White Enamel -
Style (blank) (blank)
Height 7-5/8 in;194 mm -
Length 48 in;1219 mm -
Width 2-1/2 in;63 mm -
Description 4WNLEDLD440SLFUNVL840CD1U *DELISTED* 4' 31W LED WRAP 4K 3300L ND 120-277V
extra long description CLS 4WNLED-LD4-40SL-F-UNV-L840-CD1- CLS 4WP3040C 4' UTILITY WRAP LED 32
Features The WNLED series is a versatile utility based, classic LED wraparound series which can be used in a broad range of commercial, schools, institutional, retail and residential applications. This high quality luminaire series utilizes the latest solid state LED lighting and advanced electronic driver technology which provides optimal lighting performance and maximizing energy savings. WNLED is designed to provide long service life eliminating re-lamping issues and minimizing maintenance common with traditiona -
Long Description Utility LED WrapaRound, 120 to 277 V ac, 130 mA, 36 W, Cold Rolled Steel, White, 4000 K, 80, 60000 h Average Life, Dimmable, White Enamel, 4000 lm Brightness (Lumens), 48 in Length, 2-1/2 in Width, 7-5/8 in Height, 9 lb 4' Linear LED Wrap Light, Prismatic, 3300 Lumen, 4000K, UNV NO-DIM
Product Type Utility LED Wraparound 4' Utility Wrap Led 32L 4K Unv Non-Dim
Short Description Utility LED Wraparound, 130 mA, 36 W -
Special Features 4 ft. and 2 ft. product configurations Ideal for replacing single or two lamp fluorescent wraparound lights
average life 60000 h -
Brightness (Lumens) 4000 lm -
dimmable Yes -
package quantity 1 ct -
Socket Type N/A N/A
Standards Met UL/cUL Listed - Damp Location;ECCN:EAR99NLR;DLC Listed -
Total Wattage 36 W -
Brand METALUX METALUX AP
Manufacturers Part Number 4WNLED-LD4-40SL-F-UNV-L840-CD1-U 4WP3040C
sub brand WNLED Series -
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Wraparound Wraparounds
Weight 9 lb -
Application Lighting;Commercial;Schools;Institutional;Retail;Residential lighting
Mounting Surface Mount Ceiling and Surface
standard UL/cUL Listed - Damp Location;RoHS Compliant UL/cUL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat