Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
4ST2L40SC3 |
4ST2L4040R |
Manufacturer Number |
4ST2L40SC3 |
4ST2L4040R |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39112507 - Strip lights
|
39112507 - Strip lights
|
UPC/EAN/GTIN |
00080083241583 |
00080083838196 |
Weight per package |
4.91 (lbs/each) |
4.45 (lbs/each) |
Description |
4ST2L40SC3 4' 40W Led 2L Strip 35K/4K/5K Select 4700LM
4FT Linear Led Striplight, Dual Lens, 4760LUMEN, CCT Selectable (3500K, 4000K, 5000K), Unv, 0-10V Dimming
|
4ST2L4040R 4' 39W Led 2L Strip 40K ND 4433LM
4' Linear Led Striplight, Dual Lens, 4200 Lumen, 4000K, Unv No-Dim
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$87.25 (Each) |
$85.97 (Each) |
Carton/Reel |
$87.25 (1 Each) |
$85.97 (1 Each) |
Standard Packaging/Reel |
$87.25 (1 Each) |
$515.82 (6 Each) |
|
amperage rating |
0.34A (120V) 0.15A (277V) |
.159 at 277V |
Lamp Type |
LED |
LED |
Number of Lamps |
- |
1 |
Voltage Rating |
120-227V |
120/277V |
Wattage |
40W |
39 W |
|
Size |
48.35 IN Length 3.74 IN Width 2.56 IN Height |
48.35 IN Length 3.74 IN Width 2.56 IN Height |
|
Description |
4' 40W LED 2L STRIP 35K/4K/5K SELECT 4700LM |
4' 39W LED 2L STRIP 40K ND 4433LM |
extra long description |
CLS 4ST2L40SC3 4' LED STRIP 2L DIM |
CLS 4ST2L4040R 4' LED STRIP 2L UNV |
Long Description |
4ft Linear LED Striplight, Dual Lens, 4760Lumen, CCT Selectable (3500K, 4000K, 5000K), UNV, 0-10V Dimming |
4' Linear LED Striplight, Dual Lens, 4200 Lumen, 4000K, UNV NO-DIM |
Product Type |
4' Led Strip 2L Dim 42L CCT SEL35/4/5K |
4' Led Strip 2L Unv 4200L 4K |
Special Features |
0-10V dimming available for 4000K, double lens 2ft, 4ft and 8ft stock |
0-10V dimming available for 4000K, double lens 2ft, 4ft and 8ft stock |
|
lumens |
4760 |
4433 |
Socket Type |
N/A |
N/A |
|
Brand |
METALUX |
METALUX AP |
Manufacturers Part Number |
4ST2L40SC3 |
4ST2L4040R |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Striplights |
Striplights |
|
Application |
lighting |
lighting |
Mounting |
Strip |
Ceiling/Surface Mount |
standard |
UL/cUL Listed - Damp Location;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified;NFPA 101 Compliant;NEC |
UL/cUL Listed |