Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
4ST2L40SC3 |
4SNLEDLD532SLUNV |
Manufacturer Number |
4ST2L40SC3 |
4SNLEDLD532SLUNV |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
39112507 - Strip lights
|
39112507 - Strip lights
|
UPC/EAN/GTIN |
00080083241583 |
00080083803545 |
Weight per package |
4.91 (lbs/each) |
4.98 (lbs/each) |
Description |
4ST2L40SC3 4' 40W Led 2L Strip 35K/4K/5K Select 4700LM
4FT Linear Led Striplight, Dual Lens, 4760LUMEN, CCT Selectable (3500K, 4000K, 5000K), Unv, 0-10V Dimming
|
4SNLEDLD532SLUNV 4snledld532slunvl840cd1u
Led Linear Striplight, 120/277 V Ac, 0.09 A @ 277 V, 21 W, Cold Rolled Steel, 4000 K, 80, >60000 H Average Life, Dimmable, 3148 LM Brightness (Lumens), 48 In Length, 1-25/32 In Width, 2-7/8 In Height, 7.2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$87.25 (Each) |
$148.63 (Each) |
Carton/Reel |
$87.25 (1 Each) |
$148.63 (1 Each) |
Standard Packaging/Reel |
$87.25 (1 Each) |
$148.63 (1 Each) |
|
amperage rating |
0.34A (120V) 0.15A (277V) |
0.09 at (277V) |
Current Rating |
- |
0.09 A @ 277 V |
Lamp Type |
LED |
LED |
Material |
- |
Cold Rolled Steel |
Number of Lamps |
- |
N/A |
Voltage Rating |
120-227V |
120/277 V ac |
Wattage |
40W |
21W |
|
Color Rendering Index |
- |
80 |
color temperature |
- |
4000 K |
|
Height |
- |
2-7/8 in;73 mm |
Length |
- |
48 in;1219 mm |
Size |
48.35 IN Length 3.74 IN Width 2.56 IN Height |
50.601 IN Length 3.6 IN Width 3.201 IN Height |
Width |
- |
1-25/32 in;46 mm |
|
Description |
4' 40W LED 2L STRIP 35K/4K/5K SELECT 4700LM |
4SNLEDLD532SLUNVL840CD1U |
extra long description |
CLS 4ST2L40SC3 4' LED STRIP 2L DIM |
CLS 4SNLED-LD5-32SL-UNV-L840-CD1-U |
Features |
- |
SNLED is a linear LED striplight series which offers breakthrough fixture efficiency and control versatility. Offered in three different versions (base, lensed and reflector), the SNLED provides application flexibility of a traditional striplight with cutting-edge LED performance. Developed with standard 0 to 10V dimmability to 10% with options for 1%, Fifth Light(TM) and step dimming, the series provides further improved energy savings and is the ideal choice for linear applications. The small size of the |
Long Description |
4ft Linear LED Striplight, Dual Lens, 4760Lumen, CCT Selectable (3500K, 4000K, 5000K), UNV, 0-10V Dimming |
LED Linear Striplight, 120/277 V ac, 0.09 A @ 277 V, 21 W, Cold Rolled Steel, 4000 K, 80, >60000 h Average Life, Dimmable, 3148 lm Brightness (Lumens), 48 in Length, 1-25/32 in Width, 2-7/8 in Height, 7.2 lb |
Product Type |
4' Led Strip 2L Dim 42L CCT SEL35/4/5K |
4 FT Led Striplight, 3200 LM, 40K, 0-10V |
Short Description |
- |
LED Linear Striplight, 0.09 A @ 277 V, 21 W |
Special Features |
0-10V dimming available for 4000K, double lens 2ft, 4ft and 8ft stock |
Standard (sl) and High Lumen/High Efficacy (hl) Packages;Two Different Reectors for Precise Distribution Control |
|
average life |
- |
>60000 h |
Brightness (Lumens) |
- |
3148 lm |
dimmable |
- |
Yes |
lumens |
4760 |
3273 |
package quantity |
- |
1 ct |
Socket Type |
N/A |
- |
Standards Met |
- |
cULus Listed;RoHS Compliant;DLC Listed;DLC Listed Premium |
Total Wattage |
- |
21 W |
|
Brand |
METALUX |
Eaton Lighting |
Manufacturers Part Number |
4ST2L40SC3 |
4SNLED-LD5-32SL-UNV-L840-CD1-U |
sub brand |
- |
SNLED Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
Striplights |
Strip |
|
|
Application |
lighting |
Lighting;Commercial;Industrial;Retail;Residential |
Mounting |
Strip |
Strip |
standard |
UL/cUL Listed - Damp Location;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified;NFPA 101 Compliant;NEC |
cULus Listed;40 Degree C Ambient Temperature Rating |