Item Comparison: 4SLSTPSLCUNV, 62352

Item

4SLSTPSLCUNV - 4' Led Strip Lumen/CCT SLCT 35K/4K/5K 2400-6000LM - Metalux

4SLSTPSLCUNV
4' Led Strip Lumen/CCT SLCT 35K/4K/5K 2400-6000LM

$84.99 Each

$84.99 (1 Each)

QTY:
Each
Add
62352 - 4' 20/30/40W Led Strip 35K/4K/5K 2300-4600LM - Sylvania

62352
4' 20/30/40W Led Strip 35K/4K/5K 2300-4600LM

$63.64 Each

$63.64 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 559 8
Vendor Metalux Sylvania
Catalog Number 4SLSTPSLCUNV 62352
Manufacturer Number 4SLSTPSLC-UNV STRIP1B/S040UNVD8SC7/48S/WH/62352
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39112507 - Strip lights N/A
UPC/EAN/GTIN 00080083174416 00046135623523
Weight per package 4.4 (lbs/each) 3.73 (lbs/each)
Description 4SLSTPSLCUNV 4' Led Strip Lumen/CCT SLCT 35K/4K/5K 2400-6000LM
Led Striplight, 4FT, Selectable CCT 3500K-5000K
62352 4' 20/30/40W Led Strip 35K/4K/5K 2300-4600LM
Dual Selectable Valueled Strip. 20/30/40W Selectable; 120 277V; 0 10V Dimming, > 80 Cri; 3500/4000/5000K Selectable; 4FT Long; Surface Mount; White Finish
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $84.99 (Each) $63.64 (Each)
Carton/Reel $84.99 (1 Each) $63.64 (1 Each)
Standard Packaging/Reel $84.99 (1 Each) $63.64 (1 Each)
amperage rating 0.15-0.40A (120V) 0.06-0.17A (277V) -
Lamp Type LED -
Voltage Rating 120-277V -
Wattage 18-48W -
Size 47.244 IN Length 3.74 IN Width 3.74 IN Height -
Description 4' LED STRIP LUMEN/CCT SLCT 35K/4K/5K 2400-6000LM 4' 20/30/40W LED STRIP 35K/4K/5K 2300-4600LM
extra long description CLS 4SLSTPSLC-UNV 4SLSTPSLC-UNV SYL STRIP1B/S040UNVD8SC7/48S/WH/623
Long Description LED Striplight, 4ft, selectable CCT 3500K-5000K Dual Selectable ValueLED Strip. 20/30/40W selectable; 120 277V; 0 10V dimming, > 80 CRI; 3500/4000/5000K selectable; 4ft long; surface mount; white finish
Product Type 4SLSTPSLC-Unv STRIP1BS040UNVD8SC748SWH 9/CS 1/Sku
Special Features Lumen packages for the most common striplight applications -
lumens 2400-6100 -
Socket Type N/A -
Voltage - 120.00 - 277.00 V
Brand METALUX SYLVANIA
Manufacturers Part Number 4SLSTPSLC-UNV STRIP1B/S040UNVD8SC7/48S/WH/62
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Strip -
Application lighting -
Mounting Surface/Suspension Mount -
standard DLC Certified;RoHS Compliant;ISO Certified;cULus Listed - Damp Location;LM79/LM80 Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat