Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
4SLSTPSLCUNV |
4SLSTP4040DDUNV |
Manufacturer Number |
4SLSTPSLC-UNV |
4SLSTP4040DD-UNV |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39112507 - Strip lights
|
39112507 - Strip lights
|
UPC/EAN/GTIN |
00080083174416 |
00080083705825 |
Weight per package |
4.4 (lbs/each) |
6.5 (lbs/each) |
Description |
4SLSTPSLCUNV 4' Led Strip Lumen/CCT SLCT 35K/4K/5K 2400-6000LM
Led Striplight, 4FT, Selectable CCT 3500K-5000K
|
4SLSTP4040DDUNV 4' 43W Led Strip 40K 4000LM
Linear Led Striplight, 120 to 277 V, 0.36 A @120 V;0.15 A @ 277, 44 W, Cold Rolled Steel, White, 4000 K, 80, 50000 H Average Life, Dimmable, Painted, 4760 LM Brightness (Lumens), 46-1/2 In Length, 2-7/16 In Width, 2-7/16 In Height, 4.6 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$84.99 (Each) |
$137.98 (Each) |
Carton/Reel |
$84.99 (1 Each) |
$137.98 (1 Each) |
Standard Packaging/Reel |
$84.99 (1 Each) |
$137.98 (1 Each) |
|
amperage rating |
0.15-0.40A (120V) 0.06-0.17A (277V) |
0.155 at (277V) |
Current Rating |
- |
0.36 A @120 V;0.15 A @ 277 |
Lamp Type |
LED |
LED |
Material |
- |
Cold Rolled Steel |
Number of Lamps |
- |
1 |
Voltage Rating |
120-277V |
120 to 277 v |
Wattage |
18-48W |
41 W |
|
Color |
- |
White |
Color Rendering Index |
- |
80 |
color temperature |
- |
4000 K |
Finish |
- |
Painted |
|
Height |
- |
2-7/16 in;65 mm |
Length |
- |
46-1/2 in;1181 mm |
Size |
47.244 IN Length 3.74 IN Width 3.74 IN Height |
47.3 IN Length 3.75 IN Width 3.75 IN Height |
Width |
- |
2-7/16 in;62 mm |
|
Description |
4' LED STRIP LUMEN/CCT SLCT 35K/4K/5K 2400-6000LM |
4' 43W LED STRIP 40K 4000LM |
extra long description |
CLS 4SLSTPSLC-UNV 4SLSTPSLC-UNV |
CLS 4SLSTP4040DD-UNV 4FT LINEAR LED |
Features |
- |
The Metalux AP, SLSTP LED striplight series is focused on the core of the striplighting needs with 8', 4' and 2' options in multiple lumen packages. The series is a fully integrated LED solution which balances performance, aesthetics, and cost. Developed with a low profile housing, this high quality luminaire incorporates our latest generation solid state lighting and electronic driver technology for optimal performance and energy efficiency. Unique to the SLSTP is a single lens on all sizes including the |
Long Description |
LED Striplight, 4ft, selectable CCT 3500K-5000K |
Linear LED Striplight, 120 to 277 V, 0.36 A @120 V;0.15 A @ 277, 44 W, Cold Rolled Steel, White, 4000 K, 80, 50000 h Average Life, Dimmable, Painted, 4760 lm Brightness (Lumens), 46-1/2 in Length, 2-7/16 in Width, 2-7/16 in Height, 4.6 lb |
Product Type |
4SLSTPSLC-Unv |
Linear LED Striplight |
Short Description |
- |
Linear LED Striplight, 0.36 A @120 V;0.15 A @ 277, 44 W |
Special Features |
Lumen packages for the most common striplight applications |
Targeted lumen packages for the most common striplight applications |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
4760 lm |
dimmable |
- |
Yes |
lumens |
2400-6100 |
4927 |
package quantity |
- |
72 PL |
Socket Type |
N/A |
N/A |
Standards Met |
- |
DLC Listed;ECCN:EAR99NLR |
Total Wattage |
- |
44 W |
|
Brand |
METALUX |
METALUX |
Manufacturers Part Number |
4SLSTPSLC-UNV |
4SLSTP4040DDUNV |
sub brand |
- |
SLSTP Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Strip |
Striplights |
|
|
Application |
lighting |
Lighting;Commercial;Industrial;Retail;Residential |
Energy Star |
- |
yes |
Mounting |
Surface/Suspension Mount |
Surface/Pendant/Wall Mount |
standard |
DLC Certified;RoHS Compliant;ISO Certified;cULus Listed - Damp Location;LM79/LM80 Compliant |
UL/cULus Listed;CSA Certified |