Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Metalux |
Catalog Number |
CSSL48AL03MV0LTS |
4SLSTP4040DDUNV |
Manufacturer Number |
CSS L48 ALO3 MVOLT SWW3 80CRI |
4SLSTP4040DD-UNV |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39112507 - Strip lights
|
UPC/EAN/GTIN |
00193048852677 |
00080083705825 |
Weight per package |
3.41 (lbs/each) |
6.5 (lbs/each) |
Description |
CSSL48AL03MV0LTS 4' Led Strip 35K/4K/5K Kelvin/Lumen Select 120-277
The Lithonia Lighting CSS Strip Light With Adjustable Light Output and Switchable White Technology Is The Easiest Strip to Order, Stock, and Install, Perfect For Almost Any Basic Application. The Size and Versatility Make Them Suitable For Tight Spaces and For Task Lighting, Restrooms, Under/Over Cabinet and Storage Closets.
|
4SLSTP4040DDUNV 4' 43W Led Strip 40K 4000LM
Linear Led Striplight, 120 to 277 V, 0.36 A @120 V;0.15 A @ 277, 44 W, Cold Rolled Steel, White, 4000 K, 80, 50000 H Average Life, Dimmable, Painted, 4760 LM Brightness (Lumens), 46-1/2 In Length, 2-7/16 In Width, 2-7/16 In Height, 4.6 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$90.46 (Each) |
$137.98 (Each) |
Carton/Reel |
$90.46 (1 Each) |
$137.98 (1 Each) |
Standard Packaging/Reel |
$90.46 (1 Each) |
$137.98 (1 Each) |
|
amperage rating |
- |
0.155 at (277V) |
Current Rating |
- |
0.36 A @120 V;0.15 A @ 277 |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
LED |
Material |
Steel |
Cold Rolled Steel |
Number of Lamps |
- |
1 |
Shape |
Rectangular |
- |
Voltage Rating |
120-277 |
120 to 277 v |
Wattage |
43.400000000000000 |
41 W |
|
Color |
White |
White |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
80 |
- |
color temperature |
3500 ,4000 ,5000 ,Variable |
4000 K |
Finish |
Gloss |
Painted |
|
Height |
2.25 |
2-7/16 in;65 mm |
Length |
48 |
46-1/2 in;1181 mm |
Size |
- |
47.813 IN Length 3.813 IN Width 3.625 IN Height |
Width |
2.625 |
2-7/16 in;62 mm |
|
Construction |
New Construction |
- |
Description |
4' LED STRIP 35K/4K/5K KELVIN/LUMEN SELECT 120-277 |
4' 43W LED STRIP 40K 4000LM |
extra long description |
LITH CSS L48 ALO3 MVOLT SWW3 80CRI |
CLS 4SLSTP4040DD-UNV 4FT LINEAR LED |
Features |
Contractor Select |
The Metalux AP, SLSTP LED striplight series is focused on the core of the striplighting needs with 8', 4' and 2' options in multiple lumen packages. The series is a fully integrated LED solution which balances performance, aesthetics, and cost. Developed with a low profile housing, this high quality luminaire incorporates our latest generation solid state lighting and electronic driver technology for optimal performance and energy efficiency. Unique to the SLSTP is a single lens on all sizes including the |
Long Description |
The Lithonia Lighting CSS strip light with Adjustable Light Output and Switchable White Technology is the easiest strip to order, stock, and install, perfect for almost any basic application. The size and versatility make them suitable for tight spaces and for task lighting, restrooms, under/over cabinet and storage closets. |
Linear LED Striplight, 120 to 277 V, 0.36 A @120 V;0.15 A @ 277, 44 W, Cold Rolled Steel, White, 4000 K, 80, 50000 h Average Life, Dimmable, Painted, 4760 lm Brightness (Lumens), 46-1/2 in Length, 2-7/16 in Width, 2-7/16 in Height, 4.6 lb |
Product Type |
Led Contractor Single Striplight, 48IN, |
Linear LED Striplight |
Short Description |
- |
Linear LED Striplight, 0.36 A @120 V;0.15 A @ 277, 44 W |
Special Features |
- |
Targeted lumen packages for the most common striplight applications |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
4760 lm |
dimensions |
48.00 x 2.62 x 2.3 |
- |
dimmable |
Yes |
Yes |
Fixture Type |
Strip Light |
- |
Hardware |
No |
- |
lumens |
3000 ,4000 ,5000 ,Switchable |
4927 |
Maximum Operating Temperature |
35 |
- |
media |
Yes |
- |
package quantity |
- |
72 PL |
Socket Type |
- |
N/A |
Standards Met |
- |
DLC Listed;ECCN:EAR99NLR |
Total Wattage |
- |
44 W |
|
Brand |
Lithonia Lighting |
METALUX |
Manufacturers Part Number |
CSS L48 ALO3 MVOLT SWW3 80CRI |
4SLSTP4040DDUNV |
sub brand |
- |
SLSTP Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Strip Light |
Striplights |
|
|
|
Application |
Education,Government,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation,Utility, Closet |
Lighting;Commercial;Industrial;Retail;Residential |
Energy Star |
- |
yes |
environmental conditions |
Indoor |
- |
Mounting |
Surface,Suspended |
Surface/Pendant/Wall Mount |
standard |
CSADLC Standard |
UL/cULus Listed;CSA Certified |