Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Metalux |
Catalog Number |
MNSLL482LLMV0LT4 |
4SLSTP4040DDUNV |
Manufacturer Number |
MNSL L48 2LL MVOLT 40K 80CRI M |
4SLSTP4040DD-UNV |
Category |
Led Architectural & Specificat -
Led Surface Architectural & SP
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39112507 - Strip lights
|
UPC/EAN/GTIN |
00190887018776 |
00080083705825 |
Weight per package |
5 (lbs/each) |
6.5 (lbs/each) |
Description |
MNSLL482LLMV0LT4 *Delisted* 4' Led Strip 40K Non-Dim
Strip Light, Commercial;Displays;Office;Retail;Warehouse Application, 2300 LM;4500 LM;8200 LM Brightness (Lumens), Led Bulb Type, Gloss Finish, 4 FT Length, Diffuse Acrylic Lens Providing A Single Smooth Line Of Light Shaped to Resemble A Fluorescent Tube;Quick and Simple to Install With The Snap-Lock Tool-Less Channel Cover Special Features, Csa Certified Standards Met, Lithonia Lighting Sub Brand
|
4SLSTP4040DDUNV 4' 43W Led Strip 40K 4000LM
Linear Led Striplight, 120 to 277 V, 0.36 A @120 V;0.15 A @ 277, 44 W, Cold Rolled Steel, White, 4000 K, 80, 50000 H Average Life, Dimmable, Painted, 4760 LM Brightness (Lumens), 46-1/2 In Length, 2-7/16 In Width, 2-7/16 In Height, 4.6 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$64.25 (Each) |
$137.98 (Each) |
Carton/Reel |
$64.25 (1 Each) |
$137.98 (1 Each) |
Standard Packaging/Reel |
$64.25 (1 Each) |
$137.98 (1 Each) |
|
amperage rating |
- |
0.155 at (277V) |
connection |
Hardwired |
- |
Current Rating |
- |
0.36 A @120 V;0.15 A @ 277 |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
LED |
Material |
Steel |
Cold Rolled Steel |
Number of Lamps |
- |
1 |
Shape |
Rectangular |
- |
Voltage Rating |
120 to 277 |
120 to 277 v |
Wattage |
36 |
41 W |
|
Color |
White |
White |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
80 |
- |
color temperature |
4000 |
4000 K |
Finish |
Gloss |
Painted |
Lens Color |
WHITE |
- |
Lens Material |
Polycarbonate |
- |
Style |
Traditional |
- |
|
Height |
2.25 |
2-7/16 in;65 mm |
Length |
4 ft |
46-1/2 in;1181 mm |
Size |
48x2.75x2.25 IN |
47.813 IN Length 3.813 IN Width 3.625 IN Height |
Width |
2.75 |
2-7/16 in;62 mm |
|
Description |
*DELISTED* 4' LED STRIP 40K NON-DIM |
4' 43W LED STRIP 40K 4000LM |
extra long description |
- |
CLS 4SLSTP4040DD-UNV 4FT LINEAR LED |
Features |
The basic, non-dimming, dry location MNSL strip lights mount individually or in continuous rows to the ceiling or wall, both horizontally or vertically. |
The Metalux AP, SLSTP LED striplight series is focused on the core of the striplighting needs with 8', 4' and 2' options in multiple lumen packages. The series is a fully integrated LED solution which balances performance, aesthetics, and cost. Developed with a low profile housing, this high quality luminaire incorporates our latest generation solid state lighting and electronic driver technology for optimal performance and energy efficiency. Unique to the SLSTP is a single lens on all sizes including the |
Long Description |
Strip Light, Commercial;Displays;Office;Retail;Warehouse Application, 2300 lm;4500 lm;8200 lm Brightness (Lumens), LED Bulb Type, Gloss Finish, 4 ft Length, Diffuse Acrylic Lens Providing a Single Smooth Line of Light Shaped to Resemble a Fluorescent Tube;Quick and Simple to Install With The Snap-Lock Tool-Less Channel Cover Special Features, CSA certified Standards Met, Lithonia Lighting Sub Brand |
Linear LED Striplight, 120 to 277 V, 0.36 A @120 V;0.15 A @ 277, 44 W, Cold Rolled Steel, White, 4000 K, 80, 50000 h Average Life, Dimmable, Painted, 4760 lm Brightness (Lumens), 46-1/2 in Length, 2-7/16 in Width, 2-7/16 in Height, 4.6 lb |
Product Type |
LED Strip |
Linear LED Striplight |
Short Description |
Strip Light, LED, 2300;4500;8200 lm, 1CT |
Linear LED Striplight, 0.36 A @120 V;0.15 A @ 277, 44 W |
Special Features |
Diffuse Acrylic Lens Providing a Single Smooth Line of Light Shaped to Resemble a Fluorescent Tube;Quick and Simple to Install With The Snap-Lock Tool-Less Channel Cover |
Targeted lumen packages for the most common striplight applications |
|
average life |
50,000 |
50000 h |
Brightness (Lumens) |
2300 lm;4500 lm;8200 lm |
4760 lm |
bulb type |
LED |
- |
dimensions |
48 x 2.75 x 2.25 |
- |
dimmable |
- |
Yes |
Fixture Type |
Strip Light |
- |
Hardware |
Yes |
- |
lumens |
4500, 9000 |
4927 |
Maximum Operating Temperature |
35 |
- |
media |
Yes |
- |
package quantity |
1 ct |
72 PL |
pallet quantity |
168 |
- |
Power Source |
Hardwired |
- |
Socket Type |
- |
N/A |
Standards Met |
CSA certified |
DLC Listed;ECCN:EAR99NLR |
Total Wattage |
- |
44 W |
Warranty |
5 |
- |
|
Brand |
Lithonia Lighting |
METALUX |
Manufacturers Part Number |
MNSLL482LLMV0LT4 |
4SLSTP4040DDUNV |
sub brand |
Lithonia Lighting |
SLSTP Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Strip Light |
Striplights |
|
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Commercial;Retail;Office;Warehouse;Displays |
Lighting;Commercial;Industrial;Retail;Residential |
Energy Star |
- |
yes |
environmental conditions |
Indoor |
- |
Mounting |
Surface,Suspended |
Surface/Pendant/Wall Mount |
standard |
CSA |
UL/cULus Listed;CSA Certified |