Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Lithonia Lighting |
Catalog Number |
4NWS3C3UNV |
FML4W48AL06SEF84 |
Manufacturer Number |
4NWS3C3-UNV |
FML4W 48 ALO6 SEF 840 MVOLT |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00080083257522 |
00194994027249 |
Weight per package |
4.62 (lbs/each) |
9 (lbs/each) |
Description |
4NWS3C3UNV 4' 28W/32W/41W Led Wrap 35K/4K/5K 3800-5300LM Dim
Led Wraparound With Selectable Lumens and CCT, 4 FT, Selectable CCT 3500K-5000K
|
FML4W48AL06SEF84 4' Led Wrap 4K 4000LM/5000LM/6000LM Select Dim
The FML4W Wide Housing Led Wrap Is Designed With The Renovator In Mind. While Compatible With New Construction, It’S No Mystery The Flexibility Of The FML4W Will Keep Renovation Simple. A Wider Housing Easily Covers Up Existing Blemishes From Older Fixtures, While The Option to Adjust Lumens Grants The Perfect Amount Of Light to Any Room. This Is Capped Off With Standard 0-10V Dimming.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$98.00 (Each) |
$229.35 (Each) |
Carton/Reel |
$98.00 (1 Each) |
$229.35 (1 Each) |
Standard Packaging/Reel |
$98.00 (1 Each) |
$229.35 (1 Each) |
|
amperage rating |
N/A |
- |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED - Static |
Material |
- |
Steel |
Voltage Rating |
120-277V |
120-277 |
Wattage |
33.9W |
49 |
|
Finish |
- |
Semi-Gloss |
Lens Color |
- |
WHITE |
Lens Material |
- |
Polycarbonate |
Style |
(blank) |
- |
|
Height |
- |
3 |
Length |
- |
48 |
Width |
- |
10 |
|
Description |
4' 28W/32W/41W LED WRAP 35K/4K/5K 3800-5300LM DIM |
4' LED WRAP 4K 4000LM/5000LM/6000LM SELECT DIM |
extra long description |
CLS 4NWS3C3-UNV 4FT WRAP 3 LUMEN 3 |
LITH FML4W 48 ALO6 SEF 840 MVOLT Wi |
Features |
- |
Design Select |
Long Description |
LED Wraparound with Selectable Lumens and CCT, 4 ft, Selectable CCT 3500K-5000K |
The FML4W wide housing LED wrap is designed with the renovator in mind. While compatible with new construction, it’s no mystery the flexibility of the FML4W will keep renovation simple. A wider housing easily covers up existing blemishes from older fixtures, while the option to adjust lumens grants the perfect amount of light to any room. This is capped off with standard 0-10V dimming. |
Product Type |
4FT Wrap 3 Lumen 3 CCT Sel Unv 0-10V Dim |
Wraparound |
Special Features |
Offered in 2' and 4' lengths at 2 1/8" depth |
- |
|
average life |
- |
60 |
dimensions |
- |
48 x 10 x 3 |
lumens |
- |
4000 ,5000 ,6000 ,Switchable |
media |
- |
Yes |
Power Source |
- |
Hardwired |
Warranty |
- |
5 |
|
Brand |
METALUX |
Lithonia Lighting |
Manufacturers Part Number |
4NWS3C3-UNV |
FML4W 48 ALO6 SEF 840 MVOLT |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Wraparound |
Wraparound |
|
|
Application |
lighting |
Government,Hospitality,Offices & Banks,Residential,Utility, Closet |
environmental conditions |
- |
Indoor |
Mounting |
Ceiling/Wall Mount |
- |
standard |
ENERGY STAR Qualified;RoHS Compliant;DLC Certified;FCC Certified;California Title 24;ISO Certified;UL/cUL Listed - Damp Location;LM79/LM80 Compliant |
CSADLC Standard,ENERGY STAR |