Nacogdoches |
91 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Blackburn Mechanical |
Catalog Number |
4HPS |
APS04 |
Manufacturer Number |
4HPS |
APS04 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786200269 |
00783786201419 |
Weight per package |
0.087 (lbs/each) |
0.04 (lbs/each) |
Description |
4HPS #4 Al-Cu Split Bolt
Split Bolt Connector, #8 Awg (Range For Equal Main and Tap);#12 Awg (Minimum Tap With Maximum Main) Conductor Size, #6 Awg (Range For Equal Main and Tap);#4 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-9/32 In Overall Length, Split Terminal, 0.09 LB/Ea
|
APS04 #4 Al-Cu Split Bolt
Type Aps Tin-Plated Aluminum Dual-Rated Split-Bolt Connector For Use On Copper, Aluminum Conductors. Conductor Range For Equal Main and Tap 4-10 STR.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.68 (Each) |
$28.05 (Each) |
Carton/Reel |
$768.49 (100 Each) |
$2,805.01 (100 Each) |
Standard Packaging/Reel |
$3,073.96 (400 Each) |
$16,830.06 (600 Each) |
|
Material |
COPPER ALLOY |
Aluminum |
Terminal Type |
Split |
- |
|
Conductor Material |
Copper |
- |
Finish |
Electro Tinned |
Electro Tinned |
|
Overall Length |
1-9/32 in |
- |
|
Description |
#4 AL-CU SPLIT BOLT |
#4 AL-CU SPLIT BOLT |
extra long description |
ABB 4HPS SPLIT-BOLT CONNECTOR 4-12 |
ABB APS04 AL SPLIT - BOLT 4 - 10 AW |
Long Description |
Split Bolt Connector, #8 AWG (Range for Equal Main and Tap);#12 AWG (Minimum Tap with Maximum Main) Conductor Size, #6 AWG (Range for Equal Main and Tap);#4 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-9/32 in Overall Length, Split Terminal, 0.09 lb/EA |
Type APS Tin-Plated Aluminum Dual-Rated Split-Bolt Connector for Use on Copper, Aluminum Conductors. Conductor Range for Equal Main and Tap 4-10 Str. |
Product Type |
Split Bolt Connector |
Al Split - Bolt 4 - 10 Awg |
Short Description |
Split Bolt Connector, Non-Insulated, 1-9/32 in L |
- |
Special Features |
Bolt and Pressure Bar of Copper Alloy, Completely Tin Plated for Corrosion Resistance;Contoured Spacer of Electrolytic Copper |
Installs with standard wrenches |
|
for use with |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connections;Copper;Aluminum;ASCR Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#6 AWG (Range for Equal Main and Tap);#4 AWG (Minimum Tap with Maximum Main-Solid) |
- |
Minimum Conductor Size |
#8 AWG (Range for Equal Main and Tap);#12 AWG (Minimum Tap with Maximum Main) |
- |
package quantity |
100 CT;400 PK |
- |
Standards Met |
UL Listed E9809, 467;CSA Certified |
- |
|
Brand |
Thomas & Betts |
Blackburn Mechanical |
Manufacturers Part Number |
4HPS |
APS04 |
sub brand |
Blackburn |
- |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Split-Bolt |
Split-Bolt |
|
|
Application |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
standard |
UL E9809 |
UL E9809 |