Nacogdoches |
0 |
128 |
All Stores |
|
|
|
Vendor |
Nsi |
Blackburn Mechanical |
Catalog Number |
N4 |
4H |
Manufacturer Number |
N-4 |
4H |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121409 - Wire connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00662381020031 |
00783786200252 |
Weight per package |
0.08 (lbs/each) |
0.071 (lbs/each) |
Description |
N4 #4 Cu Split Bolt
Split Bolt Connector, #8 Awg (Range Of Equal Main and Tap-Solid) Conductor Size, #4 Awg (Range Of Equal Main and Tap-Stranded);#16 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.153 In Overall Length, Split Terminal, 600 V, 0.08 LB/Ea
|
4H #4 Cu Split Bolt
Split Bolt Connector, #8 Awg (Range For Equal Main and Tap-Solid) Conductor Size, #4 Awg (Range For Equal Main and Tap-Solid);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/16 In Overall Length, Split Terminal, 0.07 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.11 (Each) |
$5.16 (Each) |
Carton/Reel |
$5.11 (1 Each) |
$515.72 (100 Each) |
Standard Packaging/Reel |
$383.60 (75 Each) |
$515.72 (100 Each) |
|
Material |
Copper |
Bronze Alloy |
Number of Conductors |
2 |
- |
Poles |
1 |
- |
Terminal Type |
Split |
Split |
Voltage Rating |
600 V |
- |
Wire Size |
8 SOL - 4 SOL |
- |
|
Color |
Copper |
Metallic |
Conductor Material |
Copper;Copperweld |
Copper |
Finish |
COPPER |
- |
|
Overall Length |
1.153 in |
1-1/16 in |
Size |
L=1.153 - W=.748 |
- |
|
Description |
#4 CU SPLIT BOLT |
#4 CU SPLIT BOLT |
extra long description |
NSI N-4 Copper Split Bolt 3 3 wire |
ABB 4H H-STRNGTH SPLITBLT CONN 4-8S |
Features |
Copper Split Bolt Connector 4 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes. |
- |
Long Description |
Split Bolt Connector, #8 AWG (Range of Equal Main and Tap-Solid) Conductor Size, #4 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.153 in Overall Length, Split Terminal, 600 V, 0.08 lb/EA |
Split Bolt Connector, #8 AWG (Range for Equal Main and Tap-Solid) Conductor Size, #4 AWG (Range for Equal Main and Tap-Solid);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/16 in Overall Length, Split Terminal, 0.07 lb/EA |
Product Type |
Split Bolt Connector |
Split Bolt Connector |
Short Description |
#4 Split Bolt Connector, Non-Insulated, 1.153 in L, 600 V |
#4 Split Bolt Connector, Non-Insulated, 1-1/16 in L |
similar brands |
- |
Servit® |
Special Features |
High Strength Solderless Service Connector |
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design |
|
for use with |
Wire Termination |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#4 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded) |
#4 AWG (Range for Equal Main and Tap-Solid);#14 AWG (Minimum Tap with Maximum Main-Solid) |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V |
- |
Minimum Conductor Size |
#8 AWG (Range of Equal Main and Tap-Solid) |
#8 AWG (Range for Equal Main and Tap-Solid) |
package quantity |
75 CT |
100 CT;600 PK |
Standards Met |
UL Listed 486B, 486BA, 486BD;CSA Certified |
UL Listed E9809, 467, 486C;CSA Certified |
Warranty |
1 YEAR |
- |
Wire Type |
Class A & B |
- |
|
Brand |
Nsi Industries |
Thomas & Betts |
Manufacturers Part Number |
N-4 |
4H |
sub brand |
Split Bolts |
Blackburn |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Copper Split Bolts |
Split-Bolt |
|
Weight |
0.08 lb/EA |
0.07 lb/EA |
|
Application |
Wire Termination |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
environmental conditions |
90 C |
- |
standard |
UL486B |
UL E9809 |
Temperature Rating |
90 C |