Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Greenlee |
Catalog Number |
49578323 |
645138 |
Manufacturer Number |
49-57-8323 |
645-1-3/8 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Tool Bag/Pouches
|
UNSPSC |
27112826 - Hole saws
|
23241638 - Carbide tipped hole cutter
|
UPC/EAN/GTIN |
00045242205684 |
00783310057000 |
Weight per package |
0.18 (lbs/each) |
0.21 (lbs/each) |
Description |
49578323 1-3/8" Quick Change Sheet Metal Carbide Cutter
For Materials Up to 3/16 In. These Carbide Tipped Sheet Metal Hole Saws Produce Fine Holes In Stainless Steel or Structural Steel Studs. They Can Also Improve Your Production In Brass, Aluminum and Other Thin Sheet Materials. Can Be Used In Hand Held Drills to Achieve Drill Press Quality Holes. Lubrication During Drilling Extends The Life Of The Carbide. Milwaukee Recommends The Use Of Hawg Wash® Cutting Fluid For Best Results. Hawg Wash® Fluid Is Available In 16 Oz. Bottles (49-32-0081). One Bottle Makes
|
645138 Carbide Cutter, Quick Change, 1-3/8"
Quick Change Carbide Tipped Hole Cutter 1-3/8" (34.9 MM). Cuts Stainless Steel Quickly and Easily. Quick Change Arbor Allows You to Change Cutter Heads With A Simple Push and A Turn. Use The Same Arbor For Different Size Cutting Heads. Removable Cutter Heads Available In Sizes From 5/8" Through 3". Flange Stop Prevents Over-Drilling. Ejector Spring On All Sizes Above 3/4" Makes Removal Of Slug Easier. Replaceable, Cobalt-Steel Pilot Drill With Split-Point Tip to Prevent Walking. Precision Carbide T
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.74 (Each) |
$53.98 (Each) |
Carton/Reel |
$38.74 (1 Each) |
$53.98 (1 Each) |
Standard Packaging/Reel |
$38.74 (1 Each) |
$53.98 (1 Each) |
|
|
Length |
2.13 |
- |
Size |
- |
1-3/8 In |
|
Description |
1-3/8" QUICK CHANGE SHEET METAL CARBIDE CUTTER |
CARBIDE CUTTER,QUICK CHANGE,1-3/8" |
extra long description |
MILW 49-57-8323 1-3/8-Inch Hole Saw |
GRN 645-1-3/8 CARBIDE CUTTER (1-3/8 |
Features |
1-3/8 in. Quick Change Sheet Metal Carbide Cutter |
- |
Long Description |
For materials up to 3/16 in. these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes |
Quick Change Carbide Tipped Hole Cutter 1-3/8" (34.9 mm). Cuts stainless steel quickly and easily. Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads. Removable cutter heads available in sizes from 5/8" through 3". Flange stop prevents over-drilling. Ejector spring on all sizes above 3/4" makes removal of slug easier. Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking. Precision carbide t |
Product Type |
1-3/8-Inch Hole Saw |
Carbide Cutter (1-3/8") |
Short Description |
1-3/8-in Hole sw |
- |
Special Features |
- |
Switch quickly between cutter sizes without re-chucking, with a simple push and turn connection. Split-Point Cobalt Steel Pilot Drill with step design – for fast, accurate cutting with less force. Tungsten Carbide Teeth – optimized design for fast, easy cutting and maximum life in stainless steel – no oil required. Flange Stop – eliminates over-drilling. Slug Ejector Spring – quick, easy slug removal Cuts round, burr-free holes |
|
Hole Size |
- |
1-3/8" (34.9 mm) for 1" conduit |
pilot drill size |
- |
1/4" x 2-1/2" (6 mm x 64 mm) |
Shank Size |
- |
645-011 arbor sold separately (3/8" shank) |
|
Brand |
milwaukee |
GREENLEE |
Manufacturers Part Number |
49-57-8323 |
645-1-3/8 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
TOOL BAG/POUCHES |
Type |
- |
Carbide-Tipped Hole Cutter |
|
Application |
- |
Stainless steel, mild steel, aluminum, copper, brass, fiberglass and plastics |