Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lenox |
Milwaukee® |
Catalog Number |
2009618CHC |
49578315 |
Manufacturer Number |
2009618CHC |
49-57-8315 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112826 - Hole saws
|
27112826 - Hole saws
|
UPC/EAN/GTIN |
00082472200966 |
00045242205608 |
Weight per package |
0.22 (lbs/each) |
0.15 (lbs/each) |
Description |
2009618CHC CT Hole Cutter 18CHC 1-1/8 29MM
Carbide Hole Cutter, 1-1/8 In (Dia.) Overall Width, 0.23 LB
|
49578315 1-1/8" Quick Change Sheet Metal Carbide Cutter
For Materials Up to 3/16 In., These Carbide Tipped Sheet Metal Hole Saws Produce Fine Holes In Stainless Steel or Structural Steel Studs. They Can Also Improve Your Production In Brass, Aluminum and Other Thin Sheet Materials. Can Be Used In Hand Held Drills to Achieve Drill Press Quality Holes. Lubrication During Drilling Extends The Life Of The Carbide. Milwaukee Recommends The Use Of Hawg Wash® Cutting Fluid For Best Results. Hawg Wash® Fluid Is Available In 16 Oz. Bottles (49-32-0081). One Bottle Makes
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$54.25 (Each) |
$38.43 (Each) |
Carton/Reel |
$54.25 (1 Each) |
$38.43 (1 Each) |
Standard Packaging/Reel |
$54.25 (1 Each) |
$38.43 (1 Each) |
|
|
Blade Material |
CARBIDE TEETH |
- |
Cut Material |
Sheet Metal |
- |
|
Diameter |
1-1/8 INCH |
- |
Length |
- |
2.13 |
|
Additional Information |
Used with 5L Arbor (Standard/Snap-Back); Conduit Size 3/4 Inch |
- |
Commodity Description |
POWER TOOLS BITS, PARTS, ACCESSORIES |
- |
Description |
CT HOLE CUTTER 18CHC 1-1/8 29MM |
1-1/8" QUICK CHANGE SHEET METAL CARBIDE CUTTER |
extra long description |
SHEET METAL CUT MATERIAL; CARBIDE TEETH BLADE MATERIAL; 1-1/8 INCH DIAMETER; YES SUPPLIED WITH PILOT DRILL; USED WITH 5L ARBOR (STANDARD/SNAP-BACK); CONDUIT SIZE 3/4 INCH |
MILW 49-57-8315 Carbide Cutter Shee |
Features |
- |
1-1/8 in. Quick Change Sheet Metal Carbide Cutter |
Long Description |
Carbide Hole Cutter, 1-1/8 in (Dia.) Overall Width, 0.23 lb |
For materials up to 3/16 in., these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes |
Product Type |
Carbide Hole Cutter |
Carbide Cutter Sheet Metal |
Short Description |
Carbide Hole Cutter, Carbide, For 5L Arbor (Standard/Snap-Back);Conduit Size 3/4 in |
Carbide cttr Sheet Metal |
|
Compatible With |
5L Arbor (Standard/Snap-Back);Conduit Size 3/4 in |
- |
Overall Width |
1-1/8 in (Dia.) |
- |
package quantity |
1 ct |
- |
Supplied with Pilot Drill |
Yes |
- |
|
Brand |
LENOX |
Milwaukee® |
Manufacturers Part Number |
2009618CHC |
49-57-8315 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |