Nacogdoches |
0 |
10 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
49567040 |
49569100 |
Manufacturer Number |
49-56-7040 |
49-56-9100 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112826 - Hole saws
|
N/A
|
UPC/EAN/GTIN |
00045242225781 |
00045242200832 |
Weight per package |
0.25 (lbs/each) |
0.5 (lbs/each) |
Description |
49567040 Large Thread Arbor, 3/8" Shank
Milwaukee® Carbide Grit Hole Saws Are Designed For Cutting Abrasive Materials Such As Brick, Block, Cement Board, Fiberglass and Tile. Use A Carbide Tipped Pilot Bit When Cutting Ceramic Tile, Brick, and Other Abrasive Materials.
|
49569100 Large Thread Quick Change Arbor, 7/16" Shank
Quick Change Arbor, 7/16 In Shank Diameter, Hardened Carbon Steel;Alloy Steel, 0.35 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.78 (Each) |
$23.97 (Each) |
Carton/Reel |
$16.78 (1 Each) |
$23.97 (1 Each) |
Standard Packaging/Reel |
$16.78 (1 Each) |
$23.97 (1 Each) |
|
Material |
Hardened Steel |
Hardened Carbon Steel;Alloy Steel |
|
Diameter |
0.375 |
0.4375 |
Length |
8.0 |
3.0 |
|
Description |
LARGE THREAD ARBOR, 3/8" SHANK |
LARGE THREAD QUICK CHANGE ARBOR, 7/16" SHANK |
extra long description |
MILW 49-56-7040 Large Thread Arbor, |
MILW 49-56-9100 HOLE SAW ARBOR |
Features |
3/8 in. Large Thread Arbor |
Large Thread Quick Change Arbor, 7/16" Shank |
Long Description |
Milwaukee® Carbide grit hole saws are designed for cutting abrasive materials such as brick, block, cement board, fiberglass and tile. Use a Carbide tipped pilot bit when cutting ceramic tile, brick, and other abrasive materials. |
Quick Change Arbor, 7/16 in Shank Diameter, Hardened Carbon Steel;Alloy Steel, 0.35 lb |
Product Type |
Large Thread Arbor, 3/8" |
Quick Change Arbor |
Short Description |
- |
HOLE sw ARBOR |
|
Compatible With |
- |
All Hole Saw 1-1/4 in and Larger;All Drill Chuck 1/2 in and Larger |
Inside Diameter |
0.375 |
0.25 |
outside diameter |
0.375 |
0.25 |
package quantity |
- |
1 PK |
|
|
Brand |
milwaukee |
Milwaukee Electric Tool |
Manufacturers Part Number |
49-56-7040 |
49569100 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |