Item Comparison: 49567250, 300066L

Item

49567250 - Large Thread Quick Change Arbor, 3/8" Shank - Milwaukee®

49567250
Large Thread Quick Change Arbor, 3/8" Shank

$24.14 Each

$24.14 (1 Each)

QTY:
Each
Add
300066L - Arbor For 1-1/4" - 6" Hole Saw - 3/8"+ Hex Shank - SPC

300066L
Arbor For 1-1/4" - 6" Hole Saw - 3/8"+ Hex Shank

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 11 0
All Stores 603 0
Vendor Milwaukee® SPC
Catalog Number 49567250 300066L
Manufacturer Number 49-56-7250 300066L
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Power Tool Accessories
UNSPSC N/A 27112811 - Arbors
UPC/EAN/GTIN 00045242225798 00082472300062
Weight per package 0.544 (lbs/each) 0.35 (lbs/each)
Description 49567250 Large Thread Quick Change Arbor, 3/8" Shank
Large Thread Arbor, 3/8 In Shank Diameter, Steel, 0.53 LB
300066L Arbor For 1-1/4" - 6" Hole Saw - 3/8"+ Hex Shank
1-1/4 Inch Minimum Hole Saw Size; 6 Inch Maximum Hole Saw Size; Hex Shank; Supplied With Pilot Drill 1; Lenox[R] Brand; 1 Per Box; Chuck Size 3/8 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.14 (Each) $0.00 (Each)
Carton/Reel $24.14 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $24.14 (1 Each) $0.00 (1 Each)
Length 8.0 -
Additional Information - 1 PER BOX; CHUCK SIZE 3/8 INCH
Commodity Description - Power Tools - Bits, Parts, & Accessories
Description LARGE THREAD QUICK CHANGE ARBOR, 3/8" SHANK ARBOR FOR 1-1/4" - 6" HOLE SAW - 3/8"+ HEX SHANK
extra long description MILW 49-56-7250 Large Thread Quick -
Features 3/8" Large Thread Quick Change Arbor -
Long Description Large Thread Arbor, 3/8 in Shank Diameter, Steel, 0.53 lb 1-1/4 INCH MINIMUM HOLE SAW SIZE; 6 INCH MAXIMUM HOLE SAW SIZE; HEX SHANK; SUPPLIED WITH PILOT DRILL 1; LENOX[R] BRAND; 1 PER BOX; CHUCK SIZE 3/8 INCH
Product Type Large Thread Arbor Arbor and Drill
Short Description Large Thread Arbor, 3/8 in Shank, Steel -
Made in USA yes -
Compatible With All Hole Saw 1-1/4 in and Larger;All Drill Chuck 3/8 in and Larger;48-56-8000 Pilot Bit;48-56-8010 Pilot Bit;48-56-8005 Pilot Bit -
idea granular category code 2415 -
Maximum Hole Saw Size - 6 INCH
Minimum Hole Saw Size - 1-1/4 INCH
package quantity 1 PK -
Shank Shape - HEX
Supplied with Pilot Drill - 1 PH
Teeth per Inch 0 -
Brand Milwaukee Electric Tool
Manufacturers Part Number 49567250 300066L
Category Description BITS, BLADES, AND HOLE SAWS POWER TOOL ACCESSORIES
Status - Inactive
Weight 0.53 lb -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat