Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
SPC |
Catalog Number |
49567000 |
1779774 |
Manufacturer Number |
49-56-7000 |
1779774 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112826 - Hole saws
|
-
|
UPC/EAN/GTIN |
00045242200153 |
885363004755 |
Weight per package |
0.22 (lbs/each) |
0.23 (lbs/each) |
Description |
49567000 Small Thread Arbor, 7/16" Shank
This Milwaukee Hole Saw Arbor Has A 7/16 In. Hex Shank For Greater Gripping Capability In The Chuck. It Can Be Used In 1/2 In. Capacity Drills and Larger. The Arbor Has A 1/2 - 20 Thread and Can Be Used On Hole Saws From 9/16 In. to 1-3/16 In.. It Can Be Used With 49-56-8000, 49-56-8002 and 49-56-8005 Pilot Bits. Pilot Bit 49-56-8000 Is Supplied With This Arbor For Use On Wood and Metal. One Arbor and Pilot Per Package.
|
1779774 1L T2 Arbor 3.25 Drill
Hole Saw Arbor, Drilling Application, 14.3 to 30.2 MM;9/16 to 1-3/16 In Bit Size, Pilot Bit Bit Style, 9L to 19L Hole Saw Compatible With, Carbon Steel Material, 1/2 In;12.7 MM Shank Diameter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.01 (Each) |
$19.93 (Each) |
Carton/Reel |
$12.01 (1 Each) |
$19.93 (1 Each) |
Standard Packaging/Reel |
$12.01 (1 Each) |
$19.93 (1 Each) |
|
Material |
Hardened Steel |
Carbon Steel |
|
Diameter |
0.500000 |
- |
Length |
4.0 |
- |
|
Description |
SMALL THREAD ARBOR, 7/16" SHANK |
1L T2 ARBOR 3.25 DRILL |
extra long description |
MILW 49-56-7000 7/16" SHANK ARBOR |
- |
Features |
7/16" Small Thread Arbor |
ADDED DURABILITY Hardened carbon steel for strength.STARTS ON CONTACT Split point pilot drill for faster penetration and less walking |
Long Description |
This Milwaukee hole saw arbor has a 7/16 in. hex shank for greater gripping capability in the chuck. It can be used in 1/2 in. capacity drills and larger. The arbor has a 1/2 - 20 thread and can be used on hole saws from 9/16 in. to 1-3/16 in.. it can be used with 49-56-8000, 49-56-8002 and 49-56-8005 pilot bits. Pilot bit 49-56-8000 is supplied with this arbor for use on wood and metal. One arbor and pilot per package. |
Hole Saw Arbor, Drilling Application, 14.3 to 30.2 mm;9/16 to 1-3/16 in Bit Size, Pilot Bit Bit Style, 9L to 19L Hole Saw Compatible With, Carbon Steel Material, 1/2 in;12.7 mm Shank Diameter |
Product Type |
Small Thread Arbor |
Hole Saw Arbor |
Short Description |
Small Thread Arbor, 7/16 in Shank, Hardened Steel |
Hole Saw Arbor, Carbon Steel, For 9L to 19L Hole Saw |
Special Features |
Durable Hardened Steel Construction; Fits All Hole Saws Up To 1-3/16 IN; Fits All Drill Chucks 1/2 IN And Larger |
- |
|
arbor size |
Up To 1-3/16 |
- |
Bit Size |
- |
9/16 to 1-3/16 in;14.3 to 30.2 mm |
Bit Style |
- |
Pilot Bit |
Compatible With |
All Hole Saw up to 1-3/16 in;Drill Chuck 1/2 in and Larger |
9L to 19L Hole Saw |
Inside Diameter |
0.500000 |
- |
outside diameter |
0.500000 |
- |
package quantity |
1 PK |
- |
Shank Diameter |
- |
1/2 in;12.7 mm |
|
|
Brand |
Milwaukee Electric Tool |
LENOX |
Manufacturers Part Number |
49567000 |
1779774 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
Hole Saw |
- |
|
|
Application |
Fits All Hole Saws Up To 1-3/16 IN And Drill Chucks 1/2 IN And Larger |
Drilling |