Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Lenox |
Catalog Number |
49560305 |
30862638RL |
Manufacturer Number |
49-56-0305 |
30862638RL |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112826 - Hole saws
|
27112826 - Hole saws
|
UPC/EAN/GTIN |
00045242195107 |
00082472308624 |
Weight per package |
1.575 (lbs/each) |
2.91 (lbs/each) |
Description |
49560305 6-3/8" Recessed Light Hole Saw
Hole Saw, Carbide Material, 1.4 LB
|
30862638RL Holesaw 638RL 6-3/8 Rec Light HS
Holesaw 638RL 6 3/8 Rec Light HS 1/PK
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$43.28 (Each) |
$0.00 (Each) |
Carton/Reel |
$43.28 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$43.28 (1 Each) |
$0.00 (1 Each) |
|
|
Blade Material |
- |
CARBIDE GRIT |
Cut Material |
- |
Abrasive Material |
|
Diameter |
- |
6-3/8 INCH |
Length |
1.75 |
- |
|
Additional Information |
- |
Used with 2L Arbor; Packaging Quantity 1 per Box |
Commodity Description |
- |
POWER TOOLS BITS, PARTS, ACCESSORIES |
Description |
6-3/8" RECESSED LIGHT HOLE SAW |
HOLESAW 638RL 6-3/8 REC LIGHT HS |
extra long description |
MILW 49-56-0305 6 3/8 HOLE SAW |
ABRASIVE MATERIAL CUT MATERIAL; CARBIDE GRIT BLADE MATERIAL; 6-3/8 INCH DIAMETER; USED WITH 2L (SNAP-BACK/STANDARD) ARBOR |
Features |
Milwaukee(R) recessed light hole saws are manufactured using carbide grit for cutting through drywall, plaster, acoustical tile, wood and stucco with mesh. Made with a continual rim, these saws wont' tear material and will leave a clean finish. |
- |
Long Description |
Hole Saw, Carbide Material, 1.4 lb |
HOLESAW 638RL 6 3/8 REC LIGHT HS 1/PK |
Product Type |
Hole Saw |
Recessed Lighting Hole Saw |
Short Description |
Hole Saw, Carbide, Cutting Through Drywall, Plaster, Acoustical Tile, Wood and Stucco with Mesh Application |
- |
|
package quantity |
1 PK |
- |
Supplied with Arbor |
- |
No |
Supplied with Pilot Drill |
- |
NO |
|
|
Brand |
Milwaukee Electric Tool |
LENOX |
Manufacturers Part Number |
49560305 |
30862638RL |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
|
|
Application |
Cutting Through Drywall, Plaster, Acoustical Tile, Wood and Stucco with Mesh |
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
Call nearest store for Item Price
|