Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
SPC |
Catalog Number |
49560117 |
1771970 |
Manufacturer Number |
49-56-0117 |
1771970 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112826 - Hole saws
|
-
|
UPC/EAN/GTIN |
00045242193141 |
885363002270 |
Weight per package |
0.29 (lbs/each) |
0.27 (lbs/each) |
Description |
49560117 2" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.32 LB
|
1771970 2" 51MM Hole Saw
Hole Saw, Metal Cutting;Wood Cutting Application, 2L, 3L, 6L or 7L Standard Arbor;2L, 6L Snap-Back(TM) Arbor Compatible With, Bi-Metal Material, 1 Blister Seal Package Quantity
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.59 (Each) |
$0.00 (Each) |
Carton/Reel |
$11.59 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$11.59 (1 Each) |
$0.00 (1 Each) |
|
Material |
Bi-Metal;8% Cobalt;Steel (Teeth) |
Bi-Metal |
|
|
Description |
2" HOLE DOZER BI-METAL HOLE SAW |
2" 51MM HOLE SAW |
extra long description |
MILW 49-56-0117 2" Ice Hardened Hol |
- |
Features |
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali |
IMPROVED METAL CUTTING PERFORMANCE:Increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease.FAST, EFFICIENT CUTTING IN WOOD:Larger, sharper teeth remove more wood for fast cutting.EASY PLUG REMOVAL:SPEED SLOT staircase design for fast, easy plug ejection |
Long Description |
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.32 lb |
Hole Saw, Metal Cutting;Wood Cutting Application, 2L, 3L, 6L or 7L Standard Arbor;2L, 6L Snap-Back(TM) Arbor Compatible With, Bi-Metal Material, 1 Blister Seal Package Quantity |
Product Type |
Hole Saw |
Hole Saw |
Short Description |
Hole Saw, Bi-Metal;8% Cobalt;Steel (Teeth), For Sheet Metal |
Hole Saw, Bi-Metal, For 2L, 6L Snap-Back(TM) Arbor;2L, 3L, 6L or 7L Standard Arbor, 1 Blister Seal |
|
|
Compatible With |
- |
2L, 6L Snap-Back(TM) Arbor;2L, 3L, 6L or 7L Standard Arbor |
idea granular category code |
2437 |
- |
package quantity |
1 PK |
1 Blister Seal |
|
Brand |
Milwaukee Electric Tool |
LENOX |
Manufacturers Part Number |
49560117 |
1771970 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
|
|
|
Application |
Sheet Metal |
Metal Cutting;Wood Cutting |
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
Call nearest store for Item Price
|