Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Greenlee |
Catalog Number |
49560052 |
825118 |
Manufacturer Number |
49-56-0052 |
825-1-1/8 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112826 - Hole saws
|
27112826 - Hole saws
|
UPC/EAN/GTIN |
00045242192939 |
00783310191414 |
Weight per package |
0.175 (lbs/each) |
0.17 (lbs/each) |
Description |
49560052 1-1/8" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.21 LB
|
825118 Holesaw, Variable Pitch (1-1/8)
Bi-Metal Hole Saw, Actual Hole Size 1-1/8" (28.6 MM). Cut Through Steel, Tin, Aluminum, Fiberglass, Wood and Plastic. Deep 1-5/8" (41.3 MM) Cutting Depth Allows For Cutting Through 2" X 4" Wood Studs. Extra-Tough Bi-Metal Blade- We Use The Highest Grade Oftool Steel to Outlast Competitor'S Blades. That Beats Premature Saw Replacement and Saves You Money. Steam Oxide Finish - No Paint to Gum Up and Slow Cutting. The Saw Runs Cooler For Longer Life and Better Performance. Extra-Thick Backplate Minimize
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.05 (Each) |
$13.07 (Each) |
Carton/Reel |
$10.05 (1 Each) |
$13.07 (1 Each) |
Standard Packaging/Reel |
$10.05 (1 Each) |
$13.07 (1 Each) |
|
Material |
Bi-Metal;8% Cobalt;Steel (Teeth) |
- |
|
|
Description |
1-1/8" HOLE DOZER BI-METAL HOLE SAW |
HOLESAW,VARIABLE PITCH (1-1/8) |
extra long description |
MILW 49-56-0052 1-1/8" Hole Dozer H |
GRN 825-1-1/8 HOLESAW,VARIABLE PITC |
Features |
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali |
- |
Long Description |
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.21 lb |
Bi-Metal Hole Saw, Actual Hole Size 1-1/8" (28.6 mm). Cut through steel, tin, aluminum, fiberglass, wood and plastic. Deep 1-5/8" (41.3 mm) cutting depth allows for cutting through 2" x 4" wood studs. Extra-tough bi-metal blade- we use the highest grade oftool steel to outlast competitor's blades. That beats premature saw replacement and saves you money. Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance. Extra-thick backplate minimize |
Product Type |
Hole Saw |
Holesaw, Variable Pitch (1 1/8). |
Short Description |
1-1/8" Hole Saw, Bi-Metal |
- |
Special Features |
- |
Cuts through steel, tin, aluminum, fiberglass, wood and plastic. Deep 1-5/8 In cut to go through wood studs. Extra-tough bi-metal blade made of highest grade tool steel. Steam oxide finish for cooler running saw. Extra-thick backplate minimizes vibration. |
|
arbor size |
- |
1/4, 5/16 or 7/16 In shank size. |
Compatible With |
49-56-7210 Arbor;49-56-6950 Arbor;49-56-7000 Arbor;49-56-7010 Arbor |
- |
package quantity |
1 ct |
- |
|
|
Brand |
Milwaukee Electric Tool |
GREENLEE |
Manufacturers Part Number |
49560052 |
825-1-1/8 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
Bi-Metal Hole Saw |
|
|
Application |
- |
Bi-Metal Hole Saw with 1-5/8 In cutting depth allowing cutting on 2x4 studs. Extra-thick backplate minimuzes vibration for smoother, easier cutting. |