Item Comparison: 1771954, 49560043

Item

1771954 - 1" 25MM Hole Saw - SPC

1771954
1" 25MM Hole Saw

$13.77 Each

$13.77 (1 Each)

QTY:
Each
Add
49560043 - 1" Hole Dozer Bi-Metal Hole Saw - Milwaukee®

49560043
1" Hole Dozer Bi-Metal Hole Saw

$10.05 Each

$10.05 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 4 136
Vendor SPC Milwaukee®
Catalog Number 1771954 49560043
Manufacturer Number N/A 49-56-0043
Category Unassigned Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC - 27112802 - Saw blades
UPC/EAN/GTIN 885363002171 00045242192526
Weight per package 0.13 (lbs/each) 0.145 (lbs/each)
Description 1771954 1" 25MM Hole Saw
49560043 1" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.17 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.77 (Each) $10.05 (Each)
Carton/Reel $13.77 (1 Each) $10.05 (1 Each)
Standard Packaging/Reel $13.77 (1 Each) $10.05 (1 Each)
Material - Bi-Metal;8% Cobalt;Steel (Teeth)
Description 1" 25MM HOLE SAW 1" HOLE DOZER BI-METAL HOLE SAW
extra long description - MILW 49-56-0043 1" Hole Dozer Hole
Features - Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali
Long Description - Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.17 lb
Product Type - Hole Saw
Short Description - 7/8" Hole Saw, Bi-Metal
Compatible With - 49-56-7210 Arbor;49-56-6950 Arbor;49-56-7000 Arbor;49-56-7010 Arbor
package quantity - 1 PK
Made in USA - yes
Brand - Milwaukee Electric Tool
Manufacturers Part Number - 49560043
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Weight - 0.17 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat