Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
49560032 |
49569607 |
Manufacturer Number |
49-56-0032 |
49-56-9607 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112826 - Hole saws
|
27112826 - Hole saws
|
UPC/EAN/GTIN |
00045242192878 |
00045242198344 |
Weight per package |
0.11 (lbs/each) |
0.1 (lbs/each) |
Description |
49560032 7/8" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.13 LB
|
49569607 7/8" Hole Dozer Bi-Metal Hole Saw
The Milwaukee® 7/8" Hole Dozer™ Bi-Metal Hole Saws New 3.5TPI Tooth Design Offers Users The Longest Life In Metal Applications. These Hole Dozer™ Bi-Metal Hole Saws Feature The Industry'S Only Lifetime Tooth Break Warranty and Can Take On All General Purpose Applications, Making Them The Most Durable Hole Saws. Our All-Access Slots Solve The Frustration Of Plug Removal, Making Users More Productive With Less Downtime Between Holes. The New Slot Design Also Gives Users Increased Pilot Visibility For Accurat
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.66 (Each) |
$6.16 (Each) |
Carton/Reel |
$9.66 (1 Each) |
$12.32 (2 Each) |
Standard Packaging/Reel |
$9.66 (1 Each) |
$12.32 (2 Each) |
|
Material |
Bi-Metal;8% Cobalt;Steel (Teeth) |
- |
|
|
Description |
7/8" HOLE DOZER BI-METAL HOLE SAW |
7/8" HOLE DOZER BI-METAL HOLE SAW |
extra long description |
MILW 49-56-0032 7/8" Hole Dozer Hol |
MILW 49-56-9607 7/8 In. Hole Saw |
Features |
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali |
7/8" HOLE DOZER™ Bi-Metal Hole Saw |
Long Description |
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.13 lb |
The MILWAUKEE® 7/8" HOLE DOZER™ Bi-Metal Hole Saws new 3.5TPI tooth design offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accurat |
Product Type |
Hole Saw |
7/8 In. Hole Saw |
Short Description |
7/8" Hole Saw, Bi-Metal |
7/8inHole sw |
|
Compatible With |
49-56-7210 Arbor;49-56-6950 Arbor;49-56-7000 Arbor;49-56-7010 Arbor |
- |
package quantity |
1 PK |
- |
|
|
Brand |
Milwaukee Electric Tool |
Milwaukee® |
Manufacturers Part Number |
49560032 |
49-56-9607 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |