Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Lenox |
Catalog Number |
49560032 |
30887VB7 |
Manufacturer Number |
49-56-0032 |
30887VB7 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112826 - Hole saws
|
23241640 - Multi step drill
|
UPC/EAN/GTIN |
00045242192878 |
00082472308877 |
Weight per package |
0.11 (lbs/each) |
0.12 (lbs/each) |
Description |
49560032 7/8" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.13 LB
|
30887VB7 Vari Bit VB7 Hole Size 7/8"
Vari Bit VB7 1PK Hole Size 7/8in
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.66 (Each) |
$80.71 (Each) |
Carton/Reel |
$9.66 (1 Each) |
$80.71 (1 Each) |
Standard Packaging/Reel |
$9.66 (1 Each) |
$80.71 (1 Each) |
|
Material |
Bi-Metal;8% Cobalt;Steel (Teeth) |
Metal |
|
Finish |
- |
Steam Oxide Coated |
|
|
Commodity Description |
- |
POWER TOOLS BITS, PARTS, ACCESSORIES |
Description |
7/8" HOLE DOZER BI-METAL HOLE SAW |
VARI BIT VB7 HOLE SIZE 7/8" |
extra long description |
MILW 49-56-0032 7/8" Hole Dozer Hol |
SPLIT POINT, ENHANCED FLUTE TYPE; METAL MATERIAL; STEAM OXIDE COATED FINISH; 7/8 INCH MAX. DRILL SIZE; 3/8 INCH SHANK SIZE; 1 SIZE(S); VARI-BIT[R] BRAND |
Features |
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali |
- |
Long Description |
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.13 lb |
VARI BIT VB7 1PK HOLE SIZE 7/8IN |
Product Type |
Hole Saw |
Step Drill Bit |
Short Description |
7/8" Hole Saw, Bi-Metal |
- |
|
Compatible With |
49-56-7210 Arbor;49-56-6950 Arbor;49-56-7000 Arbor;49-56-7010 Arbor |
- |
Maximum Drill Size |
- |
7/8 Inch |
Number of Sizes |
- |
1 |
package quantity |
1 PK |
- |
Shank Size |
- |
3/8 INCH |
|
|
Brand |
Milwaukee Electric Tool |
LENOX |
Manufacturers Part Number |
49560032 |
30887VB7 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
Split Point, Enhanced Flute |