Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee |
Catalog Number |
49221110 |
49221145 |
Manufacturer Number |
49-22-1110 |
49-22-1145 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00045242483594 |
00045242043521 |
Weight per package |
0.78 (lbs/each) |
0.68 (lbs/each) |
Description |
49221110 Sawzall General Purpose 10PC Blade Set
The Milwaukee® 10 Piece Sawzall® Blade Set Features An Assortment Of Standard Wood and Metal Cutting Sawzall® Blades For A Broad Range Of Professional Applications. The Set Includes Two 6 In. Wood Cutting Blades For Increased Control, One 9 In. Wood Cutting Blade For Greater Cutting Capacity, Three 6 In. 14TPI Blades For Medium to Thick Metal Cutting, Three 6 In. 24 Tpi Blades For Thin Metal Cutting. and One 9 In. 18 Tpi Blade For Medium Metal Cutting. The Set Also Includes A Durable Job Site Case For Conv
|
49221145 General Purpose Kit 9PC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.97 (Each) |
$24.70 (Each) |
Carton/Reel |
$19.97 (1 Each) |
$24.70 (1 Each) |
Standard Packaging/Reel |
$599.10 (30 Each) |
$24.70 (1 Each) |
|
Blade Material |
Bi-Metal |
- |
|
Description |
SAWZALL GENERAL PURPOSE 10PC BLADE SET |
GENERAL PURPOSE KIT 9PC |
extra long description |
MILW 49-22-1110 10 Pc SAWZALL Blade |
- |
Features |
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, |
- |
Long Description |
The Milwaukee® 10 piece SAWZALL® blade set features an assortment of standard wood and metal cutting SAWZALL® blades for a broad range of professional applications. The set includes two 6 in. wood cutting blades for increased control, one 9 in. wood cutting blade for greater cutting capacity, three 6 in. 14TPI blades for medium to thick metal cutting, three 6 in. 24 TPI blades for thin metal cutting. And one 9 in. 18 TPI blade for medium metal cutting. The set also includes a durable job site case for conv |
- |
Product Type |
10 PC Sawzall Blade Set |
9 PC-General Purpose Kit |
Short Description |
10 Pc swZALL Bld St |
- |
Special Features |
- |
Includes New Wood Blades Featuring NAIL GUARD And FANG TIP; NAIL GUARD Combines An Aggressive 5 TPI Pattern For Faster Cutting, With A Unique Design That Protects Against Tooth Fractures; The FANG TIP Design Bites Into Wood On First Contact For Faster Plunging; Precision Forming Process Creates Sharper Teeth For Fast Cutting; Double Relief Angle Reduces Tooth Stress For Long Life; Matrix Ii Bi-Metal Teeth For Greater Durability; Jobsite Durable Storage Case Adjusts To Hold Up To 9 IN Blades.; Package Quant |
|
Blade Thickness |
0.05 |
- |
blade type |
Reciprocating Saw Blades |
- |
Teeth per Inch |
Assorted |
- |
Teeth Type |
Assorted |
fang tip |
|
Brand |
|
milwaukee |
Manufacturers Part Number |
49-22-1110 |
49-22-1145 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
9pc sawzall kit |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
- |
For Wood And Metal Cutting |