Item Comparison: 00042P, 49162680

Item

00042P - Screw Unit, Drive - Greenlee

00042P
Screw Unit, Drive

$38.51 Each

$38.51 (1 Each)

QTY:
Each
Add
49162680 - 7/16" Draw Stud - Milwaukee®

49162680
7/16" Draw Stud

$45.68 Each

$45.68 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 36 18
Vendor Greenlee Milwaukee®
Catalog Number 00042P 49162680
Manufacturer Number 00042P 49-16-2680
Category Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Power Tools - Bits, Parts, Accessories
Classification Hand Tools Bits, Blades, and Hole Saws
UNSPSC 27111505 - Punches or nail sets or drifts 31411604 - Die cut seal kit
UPC/EAN/GTIN 00783310066781 00045242311774
Weight per package 0.31 (lbs/each) 0.23 (lbs/each)
Description 00042P Screw Unit, Drive
Replacement Manual Draw Stud Packaged
49162680 7/16" Draw Stud
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $38.51 (Each) $45.68 (Each)
Carton/Reel $38.51 (1 Each) $45.68 (1 Each)
Standard Packaging/Reel $38.51 (1 Each) $45.68 (1 Each)
Size 3/8 x 1-5/8 In Draw Stud for Manual Drivers -
Description SCREW UNIT, DRIVE 7/16" DRAW STUD
extra long description GRN 00042P SCREW UNIT,DRIVE MILW 49-16-2680 7/16" Draw Stud
Features - 7/16 in. Draw Stud
Long Description Replacement Manual Draw Stud Packaged EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type Screw Unit, Drive 7/16" Draw Stud
Short Description - 7/16" Draw Stud
Kit Contents - Draw Stud
Knockout Size - 1/2"
Brand GREENLEE milwaukee
Manufacturers Part Number 00042P 49162680
Category Description HAND TOOLS BITS, BLADES, AND HOLE SAWS
Type Replacement Draw Stud -
Application Replacement draw stud for use with manual drivers and standard round knockouts. -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat