Item Comparison: 1431AV, 49162675

Item

1431AV - Punch-RD 3.000 Conduit (739) - Greenlee

1431AV
Punch-RD 3.000 Conduit (739)

$199.06 Each

$199.06 (1 Each)

QTY:
Each
Add
49162675 - Exact 3" Punch - Milwaukee®

49162675
Exact 3" Punch

$243.19 Each

$243.19 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 6 17
Vendor Greenlee Milwaukee®
Catalog Number 1431AV 49162675
Manufacturer Number 1431AV 49-16-2675
Category Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Power Tools - Bits, Parts, Accessories
Classification Hand Tools Hand Tools
UNSPSC 27111505 - Punches or nail sets or drifts 31411604 - Die cut seal kit
UPC/EAN/GTIN 00783310041801 00045242311705
Weight per package 2.13 (lbs/each) 2.55 (lbs/each)
Description 1431AV Punch-RD 3.000 Conduit (739)
Slug-Buster® Replacement Punch 3" Actual Hole Size.
49162675 Exact 3" Punch
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $199.06 (Each) $243.19 (Each)
Carton/Reel $199.06 (1 Each) $243.19 (1 Each)
Standard Packaging/Reel $199.06 (1 Each) $243.19 (1 Each)
Size Replacement Punch for 3-1/2 In Standard Round Knockout -
Description PUNCH-RD 3.000 CONDUIT (739) EXACT 3" PUNCH
extra long description GRN 1431AV 3.000 ROUND CONDUIT PUNC MILW 49-16-2675 3" Punch
Features - EXACT™ 3 in. Punch
Long Description Slug-Buster® Replacement Punch 3" Actual Hole Size. EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type 3.000 Round Conduit Punch 3" Punch
Short Description - 3" Punch
Kit Contents - 3 in. Punch
Knockout Size - 1/2"
Brand GREENLEE milwaukee
Manufacturers Part Number 1431AV 49162675
Category Description HAND TOOLS HAND TOOLS
Type Replacement Punch for standard round knockout punches -
Application Use with battery-powered, hydraulic, ratchet or manual drivers. Capacity up to 10 gauge mild steel. Use on mild steel, aluminum, fiberglass and plastic. -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat