Item Comparison: 1432AV, 49162674

Item

1432AV - Die-RD 3.00 (89, 8MM) Cond(739) - Greenlee

1432AV
Die-RD 3.00 (89, 8MM) Cond(739)

$141.25 Each

$141.25 (1 Each)

QTY:
Each
Add
49162674 - Exact 3" Die - Milwaukee®

49162674
Exact 3" Die

$151.92 Each

$151.92 (1 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 12 13
Vendor Greenlee Milwaukee®
Catalog Number 1432AV 49162674
Manufacturer Number 1432AV 49-16-2674
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Hand Tools Hand Tools
UNSPSC 27111505 - Punches or nail sets or drifts 27112804 - Stamping dies or punches
UPC/EAN/GTIN 00783310041832 00045242311699
Weight per package 1.84 (lbs/each) 2.63 (lbs/each)
Description 1432AV Die-RD 3.00 (89, 8MM) Cond(739)
3 Conduit Size Die
49162674 Exact 3" Die
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, Notches
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $141.25 (Each) $151.92 (Each)
Carton/Reel $141.25 (1 Each) $151.92 (1 Each)
Standard Packaging/Reel $141.25 (1 Each) $151.92 (1 Each)
Material - Steel
Size Replacement Die for 5/8 In Standard Round Knockout -
Description DIE-RD 3.00 (89,8MM) COND(739) EXACT 3" DIE
extra long description GRN 1432AV 3.00 (89,8MM) ROUND COND MILW 49-16-2674 3" Die
Features - EXACT™ 3 in. Die
Long Description 3 Conduit Size Die EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, notches
Product Type 3.00 (89, 8MM) Round Conduit Die 3" Die
Short Description - 3" Die
Kit Contents - 3 in. Die
Knockout Size - 1/2"
Brand GREENLEE milwaukee
Manufacturers Part Number 1432AV 49162674
Category Description HAND TOOLS HAND TOOLS
Type Replacement Die for standard round knockout punches -
Application Use with battery-powered, hydraulic, ratchet or manual drivers. Capacity up to 10 gauge mild steel. Use on mild steel, aluminum, fiberglass and plastic. -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat