Item Comparison: 1430AV, 49162672

Item

1430AV - Die-2-1/2 Ips (074MM) (738) - Greenlee

1430AV
Die-2-1/2 Ips (074MM) (738)

$110.56 Each

$110.56 (1 Each)

QTY:
Each
Add
49162672 - Exact 2-1/2" Die - Milwaukee®

49162672
Exact 2-1/2" Die

$107.50 Each

$107.50 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1 9
Vendor Greenlee Milwaukee®
Catalog Number 1430AV 49162672
Manufacturer Number 1430AV 49-16-2672
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Hand Tools Hand Tools
UNSPSC 27111505 - Punches or nail sets or drifts 27112804 - Stamping dies or punches
UPC/EAN/GTIN 00783310041771 00045242311675
Weight per package 1.62 (lbs/each) 2.105 (lbs/each)
Description 1430AV Die-2-1/2 Ips (074MM) (738)
Replacement Die 2-1/2" Conduit Size Die
49162672 Exact 2-1/2" Die
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $110.56 (Each) $107.50 (Each)
Carton/Reel $110.56 (1 Each) $107.50 (1 Each)
Standard Packaging/Reel $110.56 (1 Each) $107.50 (1 Each)
Size Replacement Die for 3-1/2 In Standard Round Knockout -
Description DIE-2-1/2 IPS (074MM) (738) EXACT 2-1/2" DIE
extra long description GRN 1430AV 2-1/2 IPS (074MM) DIE MILW 49-16-2672 2-1/2" Die
Features - EXACT™ 2-1/2 in. Die
Long Description Replacement Die 2-1/2" Conduit Size Die EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type 2-1/2 Ips (074MM) Die 2-1/2" Die
Short Description - 2-1/2" Die
Kit Contents - 2-1/2 in. Die
Knockout Size - 1/2"
Brand GREENLEE milwaukee
Manufacturers Part Number 1430AV 49162672
Category Description HAND TOOLS HAND TOOLS
Type Replacement Die for standard round knockout punches -
Application Use with battery-powered, hydraulic, ratchet or manual drivers. Capacity up to 10 gauge mild steel. Use on mild steel, aluminum, fiberglass and plastic. -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat