Item Comparison: 442AVP, 49162670

Item

442AVP - Die, RD 2.000 Cond (PKGD) - Greenlee

442AVP
Die, RD 2.000 Cond (PKGD)

$57.94 Each

$57.94 (1 Each)

QTY:
Each
Add
49162670 - Exact 2" Die - Milwaukee®

49162670
Exact 2" Die

$77.22 Each

$77.22 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 51 33
Vendor Greenlee Milwaukee®
Catalog Number 442AVP 49162670
Manufacturer Number 442AVP 49-16-2670
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Hand Tools Bits, Blades, and Hole Saws
UNSPSC 27111505 - Punches or nail sets or drifts 27112804 - Stamping dies or punches
UPC/EAN/GTIN 00783310019978 00045242311651
Weight per package 1.375 (lbs/each) 1.34 (lbs/each)
Description 442AVP Die, RD 2.000 Cond (PKGD)
Standard Round 2" Conduit Size Die Packaged
49162670 Exact 2" Die
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $57.94 (Each) $77.22 (Each)
Carton/Reel $57.94 (1 Each) $77.22 (1 Each)
Standard Packaging/Reel $57.94 (1 Each) $77.22 (1 Each)
Material - Steel
Size 2 in -
Description DIE, RD 2.000 COND (PKGD) EXACT 2" DIE
extra long description GRN 442AVP DIE, RD-2.000 COND PKGD MILW 49-16-2670 2" die
Features - EXACT™ 2 in. Die
Long Description Standard round 2" Conduit size die packaged EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type Die, RD-2.000 Cond PKGD 2" Die
Short Description - 2" die
Kit Contents - 2 in. Die
Knockout Size - 1/2"
Brand GREENLEE milwaukee
Manufacturers Part Number 442AVP 49-16-2670
Category Description HAND TOOLS BITS, BLADES, AND HOLE SAWS
Type Replacement Standard Round Die -
Application Standard round replacement die for use with standard knockout punches. Use with batter-powered, hydraulic, ratchet or manual drivers. -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat