Item Comparison: 440AVP, 49162668

Item

440AVP - Die, RD 1.500 Cond (PKGD) - Greenlee

440AVP
Die, RD 1.500 Cond (PKGD)

$43.25 Each

$43.25 (1 Each)

QTY:
Each
Add
49162668 - Exact 1-1/2" Die - Milwaukee®

49162668
Exact 1-1/2" Die

$63.97 Each

$63.97 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 61 17
Vendor Greenlee Milwaukee®
Catalog Number 440AVP 49162668
Manufacturer Number 440AVP 49-16-2668
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Hand Tools Hand Tools
UNSPSC 27111505 - Punches or nail sets or drifts 27112804 - Stamping dies or punches
UPC/EAN/GTIN 00783310019961 00045242311637
Weight per package 0.675 (lbs/each) 1.1 (lbs/each)
Description 440AVP Die, RD 1.500 Cond (PKGD)
Standard Round 1-1/2" Conduit Size Die, Packaged.
49162668 Exact 1-1/2" Die
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $43.25 (Each) $63.97 (Each)
Carton/Reel $43.25 (1 Each) $63.97 (1 Each)
Standard Packaging/Reel $43.25 (1 Each) $63.97 (1 Each)
Material - Steel
Size 1/2 in -
Description DIE, RD 1.500 COND (PKGD) EXACT 1-1/2" DIE
extra long description GRN 440AVP DIE, RD-1.500 COND PKGD MILW 49-16-2668 1-1/2" die
Features - EXACT™ 1-1/2 in. Die
Long Description Standard round 1-1/2" Conduit size die, packaged. EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type Die, RD-1.500 Cond PKGD 1-1/2" Die
Short Description - 1-1/2" die
Kit Contents - 1-1/2 in. Die
Knockout Size - 1/2"
Brand GREENLEE milwaukee
Manufacturers Part Number 440AVP 49162668
Category Description HAND TOOLS HAND TOOLS
Type Replacement Standard Round Die -
Application Standard round replacement die for use with standard knockout punches. Use with batter-powered, hydraulic, ratchet or manual drivers. -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat