Item Comparison: MPC125PR0, 49162666

Item

MPC125PR0 - Cup, Maxpunch #MPC125HD For SS 1-1/4" - Southwire

MPC125PR0
Cup, Maxpunch #MPC125HD For SS 1-1/4"

$46.40 Each

$46.40 (1 Each)

QTY:
Each
Add
49162666 - Exact 1-1/4" Die - Milwaukee®

49162666
Exact 1-1/4" Die

$45.21 Each

$45.21 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 3 19
Vendor Southwire Milwaukee®
Catalog Number MPC125PR0 49162666
Manufacturer Number MPC125PRO 49-16-2666
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Bits, Parts, Accessories
Classification Hand Tools Hand Tools
UNSPSC 23251802 - Cutting die 27112804 - Stamping dies or punches
UPC/EAN/GTIN 00032886874024 00045242324897
Weight per package 0.05 (lbs/each) 0.955 (lbs/each)
Description MPC125PR0 Cup, Maxpunch #MPC125HD For SS 1-1/4"
"Cup, Maxpunch #MPC125HD For SS 1-1/4""" 1 Ea
49162666 Exact 1-1/4" Die
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $46.40 (Each) $45.21 (Each)
Carton/Reel $46.40 (1 Each) $45.21 (1 Each)
Standard Packaging/Reel $46.40 (1 Each) $45.21 (1 Each)
Material Stainless Steel Steel
Size 1.25 -
Thickness 10 -
Description CUP, MAXPUNCH #MPC125HD FOR SS 1-1/4" EXACT 1-1/4" DIE
extra long description SWC MPC125PRO MAX PUNCH® Cup 1-1/4" MILW 49-16-2666 1-1/4" die
Features - EXACT™ 1-1/4 in. Die
Long Description "CUP, MAXPUNCH #MPC125HD FOR SS 1-1/4""" 1 EA EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type Max Punch® Cup 1-1/4" 1-1/4" Die
Short Description - 1-1/4" die
Special Features 3/4 -
Kit Contents - 1-1/4 in. Die
Knockout Size - 1/2"
Brand Southwire milwaukee
Manufacturers Part Number 57176401 49162666
Category Description HAND TOOLS HAND TOOLS
Type Stainless Steel -
Application holemaking -
Capacity 10 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat