Item Comparison: 128AVP, 49162666

Item

128AVP - Die, RD 1.250 Cond (PKGD) - Greenlee

128AVP
Die, RD 1.250 Cond (PKGD)

$29.74 Each

$29.74 (1 Each)

QTY:
Each
Add
49162666 - Exact 1-1/4" Die - Milwaukee®

49162666
Exact 1-1/4" Die

$45.21 Each

$45.21 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 77 19
Vendor Greenlee Milwaukee®
Catalog Number 128AVP 49162666
Manufacturer Number 128AVP 49-16-2666
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Hand Tools Hand Tools
UNSPSC 27111505 - Punches or nail sets or drifts 27112804 - Stamping dies or punches
UPC/EAN/GTIN 00783310019954 00045242324897
Weight per package 0.47 (lbs/each) 0.955 (lbs/each)
Description 128AVP Die, RD 1.250 Cond (PKGD)
Replacement Die 1-1/4" (31.8 MM)  Conduit Size, 1-11/16" (43.2 MM) Actual Hole Size Packaged Die
49162666 Exact 1-1/4" Die
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.74 (Each) $45.21 (Each)
Carton/Reel $29.74 (1 Each) $45.21 (1 Each)
Standard Packaging/Reel $29.74 (1 Each) $45.21 (1 Each)
Material - Steel
Size 1-1/4 in -
Description DIE, RD 1.250 COND (PKGD) EXACT 1-1/4" DIE
extra long description GRN 128AVP DIE-RD 1.250 COND PKGD MILW 49-16-2666 1-1/4" die
Features - EXACT™ 1-1/4 in. Die
Long Description Replacement Die 1-1/4" (31.8 mm)  Conduit Size, 1-11/16" (43.2 mm) Actual Hole Size Packaged Die EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type Die-RD 1.250 Cond PKGD 1-1/4" Die
Short Description - 1-1/4" die
Kit Contents - 1-1/4 in. Die
Knockout Size - 1/2"
Brand GREENLEE milwaukee
Manufacturers Part Number 128AVP 49162666
Category Description HAND TOOLS HAND TOOLS
Type Replacement Standard Round Die -
Application Standard round replacement die for use with standard knockout punches. Use with batter-powered, hydraulic, ratchet or manual drivers. -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat