Item Comparison: MPK075PR0, 49162663

Item

MPK075PR0 - Cutter, Maxpunch #MPKO75HD For SS 3/4" - Southwire

MPK075PR0
Cutter, Maxpunch #MPKO75HD For SS 3/4"

$75.43 Each

$75.43 (1 Each)

QTY:
Each
Add
49162663 - Exact 3/4" Punch - Milwaukee®

49162663
Exact 3/4" Punch

$47.39 Each

$47.39 (1 Each)

QTY:
Each
Add
Nacogdoches 0 6
All Stores 4 36
Vendor Southwire Milwaukee®
Catalog Number MPK075PR0 49162663
Manufacturer Number MPKO75PRO 49-16-2663
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Bits, Parts, Accessories
Classification Hand Tools Hand Tools
UNSPSC 23251802 - Cutting die 31411604 - Die cut seal kit
UPC/EAN/GTIN 00032886873904 00045242324866
Weight per package 1 (lbs/each) 0.155 (lbs/each)
Description MPK075PR0 Cutter, Maxpunch #MPKO75HD For SS 3/4"
"Cutter, Maxpunch #MPKO75HD For SS 3/4""" 1 Ea
49162663 Exact 3/4" Punch
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $75.43 (Each) $47.39 (Each)
Carton/Reel $75.43 (1 Each) $47.39 (1 Each)
Standard Packaging/Reel $75.43 (1 Each) $47.39 (1 Each)
Material Stainless Steel Steel
Size 0.75 -
Thickness 10 -
Description CUTTER, MAXPUNCH #MPKO75HD FOR SS 3/4" EXACT 3/4" PUNCH
extra long description SWC MPKO75PRO MAX PUNCH® Cutter 3/4 MILW 49-16-2663 3/4" punch
Features - EXACT™ 3/4 in. Punch
Long Description "CUTTER, MAXPUNCH #MPKO75HD FOR SS 3/4""" 1 EA EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type Max Punch® Cutter 3/4" 3/4" Punch
Short Description - 3/4" punch
Special Features 3/4 -
Kit Contents - 3/4 in. Punch
Knockout Size - 1/2"
Brand Southwire milwaukee
Manufacturers Part Number MPKO75PRO 49-16-2663
Category Description HAND TOOLS HAND TOOLS
Type Stainless Steel -
Application holemaking -
Capacity 10 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat