Item Comparison: 49162663, 72134P

Item

49162663 - Exact 3/4" Punch - Milwaukee®

49162663
Exact 3/4" Punch

$47.39 Each

$47.39 (1 Each)

QTY:
Each
Add
72134P - Punch-RD .750 Cond (Pop) (3/4"D/S) - Greenlee

72134P
Punch-RD .750 Cond (Pop) (3/4"D/S)

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 6 0
All Stores 31 0
Vendor Milwaukee® Greenlee
Catalog Number 49162663 72134P
Manufacturer Number 49-16-2663 721-3/4P
Category Power Tools - Bits, Parts, Accessories Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches
Classification Hand Tools Hand Tools
UNSPSC 31411604 - Die cut seal kit 27111505 - Punches or nail sets or drifts
UPC/EAN/GTIN 00045242324866 00783310019817
Weight per package 0.155 (lbs/each) 0.05 (lbs/each)
Description 49162663 Exact 3/4" Punch
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
72134P Punch-RD .750 Cond (Pop) (3/4"D/S)
Slug-Buster® Punch 3/4" Conduit Size. Packaged
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $47.39 (Each) $0.00 (Each)
Carton/Reel $47.39 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $47.39 (1 Each) $0.00 (1 Each)
Size - 3/4 in
Description EXACT 3/4" PUNCH PUNCH-RD .750 COND (POP) (3/4"D/S)
extra long description MILW 49-16-2663 3/4" punch GRN 721-3/4P PUNCH-RD .750 COND (PO
Features EXACT™ 3/4 in. Punch -
Long Description EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no Slug-Buster® Punch 3/4" Conduit Size. Packaged
Product Type 3/4" Punch Punch-RD .750 Cond (Pop) (3/4"D/S)
Short Description 3/4" punch -
Kit Contents 3/4 in. Punch -
Knockout Size 1/2" -
Brand milwaukee GREENLEE
Manufacturers Part Number 49-16-2663 721-3/4P
sub brand - Slug-Buster&#174
Category Description HAND TOOLS HAND TOOLS
Type - Replacement, Round
Status - Inactive
Application - Slug-Buster® round replacement punch for battery-powered, hydraulic and ratchet drivers.
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat